Shop All Rare Earth Magnets
Zoro Select
Cup Magnet, Neodymium, 0.7 lb. Pull
Mfr # 10E840
Zoro # G4012337
product price: $0.99
/ea
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4 in
- Material Neodymium
- Casing Material Aluminum
- Max. Pull 0.7 lb
- Thickness 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10E840
- Zoro # G4012337
- UPC # 190735376614
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 1/4 in |
Tap Size | 6-32 Tap |
Details
Material | Neodymium |
Casing Material | Aluminum |
Max. Pull | 0.7 lb |
Thickness | 0.5 in |
Item | Cup Magnet |
Stability Temp. | 200 Degrees F |
Magnet Style | Cup Magnet |
Description
Cup Magnet, Material Neodymium, Casing Material Aluminum, Max. Pull 0.7 lb, Thickness 0.5 in, Diameter 1/4 in, Tap Size 6-32 Tap, Stability Temp. 200 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE ELECTRONICS Exit Device Trim, Series AD200, 48 in. W (AD200993R70 MT RHO 626 PD)
- COMPONENT HARDWARE Black Nylon Drawer Pull, 4" OC (P52-1010)
- GARLOCK Gasket, Size 4 In, Tri-Clamp, BUNA (40MPU-400)
- MASTER LOCK Lever Lockset, Mechanical, Grade 2, SLC (SLNC0126D34ULED046)
- ZORO SELECT Disc Magnet, Neodymium, 0.3 lb. Pull (6YA52)
- ZORO SELECT Disc Magnet, Samarium Cobalt, 5 lb. Pull (6YA31)
- ZORO SELECT Disc Magnet, Neodymium, 4.9 lb. Pull (2VAF4)
- ZORO SELECT Round Base Post Magnet, 65 lb. (3DYA6)
- ZORO SELECT Disc Magnet, Neodymium, 5.8 lb. Pull (2VAF3)
- ZORO SELECT Cup Magnet, Neodymium, 160 lb. Pull (10E853)
- MAGNET SOURCE Neodymium On/Off Magnetic Welding Square (MWS0150)
- Zoro Select Rare Earth Magnets