Shop All Wall Mount Hooks
Zoro Select
Cup Hook, Brass, Length 1/2 In, PK20
Mfr # 1WBH3
Zoro # G0398562
product price: $0.39
/pk 20, $0.02/ea
$0.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Screw In
- Points Per Hook 1
- Number of Hooks 1
- Basic Hook Material Steel
- Hook Finish Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WBH3
- Zoro # G0398562
- UPC # 190735416068
- Country of Origin Taiwan, Province of China
- Category Wall Mount Hooks
Dimensions
Hook Height | 1 1/8 in |
Hook Base Width | 1/4 in |
Thread Length | 1/2 in |
Overall Length | 3/4 in |
Width | 1/3" |
Length | 13/16" |
Details
Hook Item | Single Point Hook |
Fastening Method | Screw In |
Points Per Hook | 1 |
Number of Hooks | 1 |
Basic Hook Material | Steel |
Hook Finish | Brass |
Projection | 1/2 in |
Weight | 0.9 |
Hardware | Not included |
Mounting | Screw-In |
Item | Cup Hook |
Finish | Brass |
Material | Steel |
Hook Type | Utility |
Points per Hook | 1 |
Shop By | Closeouts |
Description
Single Point Hook, Fastening Method Screw In, Points per Hook 1, Number of Hooks 1, Basic Hook Material Steel, Hook Finish Brass, Hook Height 1 1/8 in, Hook Base Width 1/4 in, Projection 1/2 in, Weight 0.9, Thread Length 1/2 in, Mounting Screw-In, Overall Length 3/4 in, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Privacy Rosette, Nickel, Knurled Grip in Satin Brass (LV102 NI GRIP-KN SB)
- DELTANA Drawer, Cabinet, Mirror Pull, 2" X 1-1/2" Antique Brass (DCM215U5)
- ZORO SELECT 3 in W x 8 in H zinc plated Strap Hinge (4PB43)
- JR PRODUCTS JR Products 70635 Non-Mortise Hinge - Satin Nickel (70635)
- ZORO SELECT Steel Hook, Orange Vinyl Coated, 5-1/2 In. L (4ERV7)
- ZORO SELECT Steel Hook, Orange Vinyl Coated, 5 1/2 In L (4ERV8)
- ZORO SELECT Tarp Hook, Silver, 2-1/2 In. L (4PB80)
- ZORO SELECT Foam Padded Steel Hook, Load Rated (4ERW3)
- ZORO SELECT Hook, Steel, Zinc, 4in H, 150 lb. Load Limit (39DL15)
- ZORO SELECT Steel Hook, Orange Vinyl Coated, 6 7/8 In L (4ERW1)
- CRAWFORD Giant Storage Hanger, 25 lb, Steel, Zinc (GSH-10/GSH-36)
- Zoro Select Wall Mount Hooks