Shop All Cup, Lid, and Cutlery Dispensers
Zoro Select
Cup Dispenser System, 3 Dispensers
Mfr # C2903GR
Zoro # G8537462
Free Shipping & Returns
$528.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Dispenser Mounting Countertop
- Food Service Dispensers Grouping Cup Dispenser
- For Use With Cup Material Foam, Paper, Plastic
- Max. Rim Diameter 4 3/4 in
- Dispenser Holds 8 to 46 oz Cups
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # C2903GR
- Zoro # G8537462
- UPC # 759376105351
- Country of Origin United States
- Category Cup, Lid, and Cutlery Dispensers
Dimensions
Max. Rim Diameter | 4 3/4 in |
Height | 22 3/8 in |
Depth | 23 3/4 in |
Width | 7 3/4 in |
Tube Length | 23 3/4 in |
Tube Dia. | 7 1/2 in |
Tube Diameter | 7 1/2 in |
Maximum Rim Diameter | 4 3/4 in |
Description
Cup Dispenser, Bio-Based No, BPI Certified No, Compostable Not Compostable, Depth 23 3/4 in, Height 22 3/8 in, Width 7 3/4 in, Dispenser Holds 8 to 46 oz Cups, Compatible Cup Material Foam, Paper, Plastic, FSC Certified No, Includes (4) Pre-Cut Gaskets, Maximum Rim Diameter 4 3/4 in, Mounting Type Countertop, Number of Dispensers 3, Recyclable No, SFI Certified No, Standards NSF Certified, Tube Diameter 7 1/2 in, Tube Length 23 3/4 in, USDA Certified Bio-based Products No, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- READY ACCESS Quartz Lamp (85129100)
- JOHNSON CONTROLS Valve, Gas Solenoid -1/2" 120V (H91EA-5)
- BLODGETT Switch & Screws Kit 4 Pos (54477)
- STOELTING Lexx Liq Concentrate Jug (265003)
- ZORO SELECT Cup Dispenser, 4 to 10 Oz Cups (C3165TBLGR)
- ZORO SELECT Lid Dispenser, Adjustable (L1014)
- ZORO SELECT Cup Dispenser System, 2 Dispensers (C2902)
- ZORO SELECT Toothpick Dispenser, 3-1/4"W x 4"H, Clear (228)
- ZORO SELECT Portion Cup and Lid Organizer, 10 in H, BK (PCL3ADJ)
- ZORO SELECT 7" x 7-1/4" 2 Sided Straw Dispenser, Silver (237)
- SMARTSTOCK Fork Dispenser, Smoke, Capacity 120 (SSFPD120)
- Zoro Select Cup, Lid, and Cutlery Dispensers