Shop All Cup, Lid, and Cutlery Dispensers
Zoro Select
Cup Dispenser System, 2 Dispensers
Mfr # C2902
Zoro # G5484613
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Food Service Dispenser Mounting Countertop
- Food Service Dispensers Grouping Cup Dispenser
- For Use With Cup Material Foam, Paper, Plastic
- Dispenser Holds 8 to 46 oz Cups
- Max. Rim Diameter 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # C2902
- Zoro # G5484613
- UPC # 759376105337
- Country of Origin United States
- Category Cup, Lid, and Cutlery Dispensers
Dimensions
Max. Rim Diameter | 4 3/4 in |
Tube Dia. | 7 1/2 in |
Tube Length | 23 3/4 in |
Width | 7 3/4 in |
Height | 15 in |
Depth | 23 3/4 in |
Maximum Rim Diameter | 4 3/4 in |
Tube Diameter | 7 1/2 in |
Description
Beverage Dispenser Cabinet, Bio-Based No, BPI Certified No, Compostable Not Compostable, Depth 23 3/4 in, Height 15 in, Width 7 3/4 in, Dispenser Holds 8 to 46 oz Cups, Compatible Cup Material Foam, Paper, Plastic, FSC Certified No, Includes (4) Pre-Cut Gaskets, Maximum Rim Diameter 4 3/4 in, Mounting Type Countertop, Number of Dispensers 2, Recyclable No, SFI Certified No, Standards NSF Certified, Tube Diameter 7 1/2 in, Tube Length 23 3/4 in, USDA Certified Bio-based Products No, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBOS OAT BARS Bobo's Oat Bars Chocolate Chip Bites 1.3 oz. Bite, PK30 (120-D)
- LANG Heating Element - 480V/5991W (11030-31)
- WARING COMMERCIAL Blender Container with Lid and Blade (CAC33)
- KNG 3 Pocket 15 in Black Waist Apron (1047BLK)
- ZORO SELECT Lid Dispenser, Adjustable (L1014)
- ZORO SELECT Toothpick Dispenser, 3-1/4"W x 4"H, Clear (228)
- ZORO SELECT Lid Dispenser Cabinet, 22 3/8 in H, Black (L2913BK)
- ZORO SELECT Cup Dispenser, 8 to 24 Oz Cups (C3450SSGR)
- ZORO SELECT Cup Dispenser, 6 to 10 Oz Cups (C3200PGR)
- ZORO SELECT Wireworks, 3Tier Cup Dispenser, W/Lid Tray (C8503WF)
- BOBRICK Bobrick® ConturaSeries® Surface Mounted Seat Cover Dispenser - B-4221 (B-4221)
- Zoro Select Cup, Lid, and Cutlery Dispensers