Shop All Cup, Lid, and Cutlery Dispensers
Zoro Select
Cup Dispenser, 8 to 24 Oz Cups
Mfr # C3450SSGR
Zoro # G2210756
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Dispenser Mounting Wall
- Food Service Dispensers Grouping Cup Dispenser
- For Use With Cup Material Foam, Paper, Plastic
- Dispenser Holds 12 to 24 oz Cups (Flat-Bottom), 8 to 12 oz Cups (Cone)
- Max. Rim Diameter 3 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # C3450SSGR
- Zoro # G2210756
- UPC # 759376107300
- Country of Origin China
- Category Cup, Lid, and Cutlery Dispensers
Dimensions
Max. Rim Diameter | 3 7/8 in |
Width | 4 3/4 in |
Depth | 4 3/4 in |
Tube Dia. | 4 3/4 in |
Tube Length | 16 in |
Height | 17 in |
Tube Diameter | 4 3/4 in |
Maximum Rim Diameter | 3 7/8 in |
Description
Cup Dispenser, Bio-Based No, BPI Certified No, Compostable Not Compostable, Depth 4 3/4 in, Height 17 in, Width 4 3/4 in, Dispenser Holds 12 to 24 oz Cups (Flat-Bottom), 8 to 12 oz Cups (Cone), Compatible Cup Material Foam, Paper, Plastic, FSC Certified No, Includes Mounting Bracket, Maximum Rim Diameter 3 7/8 in, Mounting Type Wall-Mount, Number of Dispensers 1, Recyclable No, SFI Certified No, Standards Not Applicable, Tube Diameter 4 3/4 in, Tube Length 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ice Bag, 21x12 In., 1.20 mil, Pk1000 (5DTW4)
- SISTEMA 15.2 oz Clear Sandwich Box (2164753)
- TAYLOR FREEZER Stud With Attachedspacer For - Part# 054748 (54748)
- HOBART Shoe Fixed (00-437713)
- ZORO SELECT Portion Cup and Lid Organizer, 10 in H (PCL2)
- ZORO SELECT Toothpick Dispenser, 3-1/4"W x 4"H, Clear (228)
- ZORO SELECT Cup Dispenser, 1/2 to 2 1/2 Oz Cups (C2010CGR)
- ZORO SELECT 7" x 7-1/4" 2 Sided Straw Dispenser, Silver (237)
- ZORO SELECT Lid Dispenser Cabinet, 22 3/8 in H, Black (L2913BK)
- ZORO SELECT Cup Dispenser, 4 1/2 to 12 Oz Cups (C3260TBLGR)
- SENTRY Cup Dispensr, In-Counter, Adj, 8-44 oz., 18" (C5450C18)
- Zoro Select Cup, Lid, and Cutlery Dispensers