Shop All Cup, Lid, and Cutlery Dispensers
Zoro Select
Cup Dispenser, 4 to 10 Oz Cups
Mfr # C4210PFSDGR
Zoro # G1821023
product price: $47.35
/ea
$47.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Dispenser Mounting Stand
- Food Service Dispensers Grouping Cup Dispenser
- For Use With Cup Material Foam
- Max. Rim Diameter 3 3/8 in
- Dispenser Holds 4 to 10 oz Cups
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # C4210PFSDGR
- Zoro # G1821023
- UPC # 759376110508
- Country of Origin United States
- Category Cup, Lid, and Cutlery Dispensers
Dimensions
Max. Rim Diameter | 3 3/8 in |
Depth | 4 3/4 in |
Tube Dia. | 4 3/4 in |
Tube Length | 23 1/2 in |
Width | 4 3/4 in |
Height | 24 3/4 in |
Tube Diameter | 4 3/4 in |
Maximum Rim Diameter | 3 3/8 in |
Description
Cup Dispenser, Bio-Based No, BPI Certified No, Compostable Not Compostable, Depth 4 3/4 in, Height 24 3/4 in, Width 4 3/4 in, Dispenser Holds 4 to 10 oz Cups, Compatible Cup Material Foam, FSC Certified No, Includes Mounting Bracket, Maximum Rim Diameter 3 3/8 in, Mounting Type Wall-Mount, Number of Dispensers 1, Recyclable No, SFI Certified No, Standards Not Applicable, Tube Diameter 4 3/4 in, Tube Length 23 1/2 in, USDA Certified Bio-based Products No, Color Beige, Dispenser Type Cup Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOUBLE DONUT Double Donut Flavored Coffee DECAF Mocha Nut Fudge-24 Ct (WM-DD-D-MochaNut-24)
- WILBUR CURTIS Relay, Holding 120V Coil 10A R (WC-402)
- T&S BRASS Valve Body Assembly With 2 Sea (017219-45)
- SALVAJOR Clamp (M116)
- ZORO SELECT Cup Dispenser, 8 to 24 Oz Cups (C3450SSGR)
- ZORO SELECT Cup Dispenser, 1/2 to 2 1/2 Oz Cups (C2010CGR)
- ZORO SELECT Cup Dispenser, 32 to46 Oz Cups (C3500PGR)
- ZORO SELECT Cup Dispenser, 4 1/2 to 12 Oz Cups (C3260TBLGR)
- ZORO SELECT Lid Dispenser, Adjustable (L1022)
- ZORO SELECT Cup Dispenser, 12 to 24 Oz Cups (C3400PGR)
- SAN JAMAR Cup Dispenser, Pull-Type, SS, L (C3250SS)
- Zoro Select Cup, Lid, and Cutlery Dispensers