Shop All Cup, Lid, and Cutlery Dispensers
Zoro Select
Cup Dispenser, 3 to 5 Oz Cups
Mfr # C4160TBLGR
Zoro # G1518842
original price:
$23.79
18% off
new price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Dispenser Mounting Wall
- Food Service Dispensers Grouping Cup Dispenser
- For Use With Cup Material Paper, Plastic
- Dispenser Holds 3 to 5 oz Cups (Flat-Bottom)
- Max. Rim Diameter 2 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # C4160TBLGR
- Zoro # G1518842
- UPC # 759376142202
- Country of Origin United States
- Category Cup, Lid, and Cutlery Dispensers
Dimensions
Max. Rim Diameter | 2 7/8 in |
Tube Dia. | 3 1/2 in |
Depth | 4 in |
Height | 16 1/2 in |
Tube Length | 16 in |
Width | 3 1/2 in |
Tube Diameter | 3 1/2 in |
Maximum Rim Diameter | 2 7/8 in |
Description
Cup Dispenser, Bio-Based No, BPI Certified No, Compostable Not Compostable, Depth 4 in, Height 16 1/2 in, Width 3 1/2 in, Dispenser Holds 3 to 5 oz Cups (Flat-Bottom), Compatible Cup Material Paper, Plastic, FSC Certified No, Includes Mounting Bracket, Maximum Rim Diameter 2 7/8 in, Mounting Type Wall-Mount, Number of Dispensers 1, Recyclable No, SFI Certified No, Standards Not Applicable, Tube Diameter 3 1/2 in, Tube Length 16 in, USDA Certified Bio-based Products No, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOTSIE ROLL Tootsie Roll® Midgees, Original, 38.8 oz. Bag, 360 Pieces (TOO7806)
- COMMERCIAL COOL 3.2 Cu. Ft. Refrigerator, Freezer, White (CCR32W)
- VALUE BRAND Grease Proof Sandwich Bags, 6 x 3/4 x 7 1/4", PK 2000 (E-7039)
- GARLAND Gas Valve 1/2" 25V (1935701)
- ZORO SELECT Portion Cup and Lid Organizer, 10 in H, BK (PCL3ADJ)
- ZORO SELECT Cup Dispenser, 32 to46 Oz Cups (C3500PGR)
- ZORO SELECT Cup Dispenser, 12 to 24 Oz Cups (C3400PGR)
- ZORO SELECT Cup Dispenser, 6 to 10 Oz Cups (C3200PGR)
- ZORO SELECT Portion Cup and Lid Organizer, 10 in H (PCL2)
- ZORO SELECT Cup Dispenser, 4 1/2 to 12 Oz Cups (C3260TBLGR)
- IGLOO Cooler Water Cup Dispenser Blk (00008242)
- Zoro Select Cup, Lid, and Cutlery Dispensers