Shop All Cup, Lid, and Cutlery Dispensers
This Product is Discontinued
Zoro Select
Cup Dispenser, 12 to 24 Oz Cups (Discontinued)
Mfr # C4410PFSDGR
Zoro # G0637192
This Product is Discontinued
Key Features
- Food Service Dispenser Mounting Wall
- Food Service Dispensers Grouping Cup Dispenser
- For Use With Cup Material Foam
- Max. Rim Diameter 3 7/8 in
- Dispenser Holds 12 to 24 oz Cups
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # C4410PFSDGR
- Zoro # G0637192
- UPC # 759376110805
- Country of Origin United States
- Category Cup, Lid, and Cutlery Dispensers
Dimensions
Max. Rim Diameter | 3 7/8 in |
Tube Length | 23 1/2 in |
Width | 4 3/4 in |
Tube Dia. | 4 3/4 in |
Depth | 4 3/4 in |
Height | 24 3/4 in |
Tube Diameter | 4 3/4 in |
Maximum Rim Diameter | 3 7/8 in |
Description
Cup Dispenser, Bio-Based No, BPI Certified No, Compostable Not Compostable, Depth 4 3/4 in, Height 24 3/4 in, Width 4 3/4 in, Dispenser Holds 12 to 24 oz Cups, Compatible Cup Material Foam, Paper, Plastic, FSC Certified No, Includes Mounting Bracket, Maximum Rim Diameter 3 7/8 in, Mounting Type Wall-Mount, Number of Dispensers 1, Recyclable No, SFI Certified No, Standards Not Applicable, Tube Diameter 4 3/4 in, Tube Length 23 1/2 in, USDA Certified Bio-based Products No, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.