Shop All Wire Cup Brushes
Zoro Select
Cup Brush, Wire 0.020" dia., Carbon Steel
Mfr # 66254443317
Zoro # G4834267
product price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Carbon Steel
- Arbor Hole Size 3/8"-24
- Mounting Type Arbor Hole
- Bristle Type Standard Twist Knot Wire
- Brush Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66254443317
- Zoro # G4834267
- Country of Origin China
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | 3/8"-24 |
Brush Dia. | 3 in |
Abrasive Shank Size | No Shank |
Wire Dia. | 0.02 in |
Bristle Trim Length | 3/4 in |
Bristle Length | 3/4 in |
Details
Abrasive Material | Carbon Steel |
Mounting Type | Arbor Hole |
Bristle Type | Standard Twist Knot Wire |
For Use With | Right Angle Grinders, Vertical Shaft Portable Grinders |
Item - Cup Brushes | Cup Brush |
Max. RPM | 14,000 RPM |
Item | Cup Brush |
Compatible Tool Type | Right-Angle Grinder |
Operating Speed - Maximum | 14,000 RPM |
Description
Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Standard Twist Knot Wire, Bristle Material Carbon Steel, Brush Dia. 3 in, Wire Dia. 0.02 in, Bristle Length 3/4 in, Grit Not Applicable, Overall Length Not Applicable, Compatible Tool Type Right-Angle Grinder, Color Not Applicable, Connector Type Threaded Hole, Connector Size 3/8 In.-24, Operating Speed - Maximum 14,000 RPM, Shank Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Unitized Wheel, Gray, 1/8in.W, 3in.dia. (7100053418)
- 3M Hookit Hand File Board, 05744, 2-3/4inx1 (05744)
- WALTER SURFACE TECHNOLOGIES Cup Brush Crimped 3"d X M14 (13D302)
- PFERD 4" x 1" Unmounted Flap Wheel - 1" A.H. - Aluminum Oxide - 120 Grit (45535)
- ZORO SELECT Cup Brush, Wire 0.005" dia., Brass (66254443019)
- ZORO SELECT Cup Brush, Wire 0.012" dia., Carbon Steel (66254443307)
- ZORO SELECT Cup Brush, Wire 0.014" dia., Carbon Steel (66254442984)
- ZORO SELECT Cup Brush, Wire 0.020" dia., Carbon Steel (66254443300)
- ZORO SELECT Knot Wire Cup Brush, Threaded Arbor Moun (66252838835)
- ZORO SELECT Knot Wire Cup Brush, Threaded Arbor Moun (66252838871)
- MAKITA 3" Crimped Wire Cup Brush, 1/4" Hex Shank (B-63080)
- Zoro Select Wire Cup Brushes