Shop All Wire Cup Brushes
Zoro Select
Cup Brush, Wire 0.020" dia., Carbon Steel
Mfr # 66254443297
Zoro # G4867727
product price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Carbon Steel
- Arbor Hole Size 5/8"-11
- Mounting Type Arbor Hole
- Bristle Type Standard Twist Knot Wire
- Brush Dia. 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66254443297
- Zoro # G4867727
- Country of Origin China
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Brush Dia. | 2 3/4 in |
Abrasive Shank Size | No Shank |
Wire Dia. | 0.02 in |
Bristle Trim Length | 7/8 in |
Bristle Length | 7/8 in |
Details
Abrasive Material | Carbon Steel |
Mounting Type | Arbor Hole |
Bristle Type | Standard Twist Knot Wire |
For Use With | Right Angle Grinders, Vertical Shaft Portable Grinders |
Item - Cup Brushes | Cup Brush |
Item | Cup Brush |
Max. RPM | 14,000 RPM |
Compatible Tool Type | Right-Angle Grinder |
Operating Speed - Maximum | 14,000 RPM |
Description
Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Standard Twist Knot Wire, Bristle Material Carbon Steel, Brush Dia. 2 3/4 in, Wire Dia. 0.02 in, Bristle Length 7/8 in, Grit Not Applicable, Overall Length Not Applicable, Compatible Tool Type Right-Angle Grinder, Color Not Applicable, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 14,000 RPM, Shank Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Metal Cutting T27 5" x .098 (CWX27M500)
- NORTON ABRASIVES CutOff Wheel, 23A601-PB25, 7"x.050"x1-1/4" (66252938724)
- WEILER Cutting Wheel, Type 27, 0.125 in Thick, Aluminum Oxide (56426)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 6 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size (66252843198)
- ZORO SELECT Crimped Wire Cup Brush, Shank Mount (66252838860)
- ZORO SELECT Crimped Wire Cup Brush, Shank Mount (66252838859)
- ZORO SELECT Cup Brush, Knotted, 3-1/2" dia., Arbor Hole (66252838813)
- ZORO SELECT Cup Brush, Crimped, 5/8" dia., Shank, PK12 (66252839087)
- ZORO SELECT Cup Brush, Wire 0.020" dia., SS (66254442953)
- ZORO SELECT Cup Brush, Wire 0.014" dia., Brass, Max. RPM: 12, 500 (66254443045)
- OSBORN Crimped Wire Cup Brush, 2-3/4", 0003208600 (0003208600)
- Zoro Select Wire Cup Brushes