Shop All Wire Cup Brushes
Zoro Select
Cup Brush, Wire 0.020" dia., Carbon Steel
Mfr # 66254442955
Zoro # G4874919
original price:
$19.24
43% off
new price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Carbon Steel
- Arbor Hole Size 5/8"-11
- Mounting Type Arbor Hole
- Bristle Type Standard Twist Knot Wire
- Brush Dia. 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66254442955
- Zoro # G4874919
- Country of Origin China
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Brush Dia. | 5 in |
Abrasive Shank Size | No Shank |
Wire Dia. | 0.02 in |
Bristle Trim Length | 1 in |
Bristle Length | 1 in |
Details
Abrasive Material | Carbon Steel |
Mounting Type | Arbor Hole |
Bristle Type | Standard Twist Knot Wire |
For Use With | Right Angle Grinders, Vertical Shaft Portable Grinders |
Max. RPM | 7,000 RPM |
Item | Cup Brush |
Item - Cup Brushes | Cup Brush |
Operating Speed - Maximum | 7,000 RPM |
Compatible Tool Type | Right-Angle Grinder |
Description
Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Standard Twist Knot Wire, Bristle Material Carbon Steel, Brush Dia. 5 in, Wire Dia. 0.02 in, Bristle Length 1 in, Grit Not Applicable, Overall Length Not Applicable, Compatible Tool Type Right-Angle Grinder, Color Not Applicable, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 7,000 RPM, Shank Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMABRUSH Polishing Abrasive Pad, 16 in., 1000 Grit (911601250)
- S & H INDUSTRIES SANDING BOARD 8" (KE77525)
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 100G, TS, PK50 (66261138180)
- DRILL AMERICA 1/16"x1/4" Cylindrical Carbide Burr 1/8" Shank (DULSB41)
- ZORO SELECT Knot Wire Cup Brush, Threaded Arbor Moun (66252839127)
- ZORO SELECT Cup Brush, Crimped, 2-3/4" dia., Arbor Hole (66252839080)
- ZORO SELECT Cup Brush, Wire 0.020" dia., SS, Max. RPM: 9, 000 RPM (66254442954)
- ZORO SELECT Cup Brush, Wire 0.020" dia., SS (66254442948)
- ZORO SELECT Crimped Wire Cup Brush, Shank Mount (66252838860)
- ZORO SELECT Cup Brush, Wire 0.020" dia., Carbon Steel, Max. RPM: 6, 500 RPM (66254443301)
- PFERD 2-3/4" PSF Knot Cup Brush - .014 CS Wire, 5/8-11 Thread (ext.) (764237)
- Zoro Select Wire Cup Brushes