Shop All Wire Cup Brushes
Zoro Select
Cup Brush, Wire 0.020" dia., Brass
Mfr # 66254442998
Zoro # G5645101
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Brass
- Arbor Hole Size 5/8"-11
- Mounting Type Arbor Hole
- Bristle Type Standard Twist Knot Wire
- Brush Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66254442998
- Zoro # G5645101
- Country of Origin China
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Brush Dia. | 4 in |
Abrasive Shank Size | No Shank |
Wire Dia. | 0.02 in |
Bristle Trim Length | 7/8 in |
Bristle Length | 7/8 in |
Details
Abrasive Material | Brass |
Mounting Type | Arbor Hole |
Bristle Type | Standard Twist Knot Wire |
For Use With | Right Angle Grinders, Vertical Shaft Portable Grinders |
Item | Cup Brush |
Max. RPM | 8,500 RPM |
Item - Cup Brushes | Cup Brush |
Compatible Tool Type | Right-Angle Grinder |
Operating Speed - Maximum | 8,500 RPM |
Description
Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Standard Twist Knot Wire, Bristle Material Brass, Brush Dia. 4 in, Wire Dia. 0.02 in, Bristle Length 7/8 in, Grit Not Applicable, Overall Length Not Applicable, Compatible Tool Type Right-Angle Grinder, Color Not Applicable, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 8,500 RPM, Shank Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Fiber Disc, 4-1/2x7/8in, 24G, PK25 (69957398000)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Ceramic Oxide CO, 24 Grit (40704)
- 3M Cut-Off Wheel Tool 28771, 4 in 1 hp 19, 0 (28771)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (08B500)
- ZORO SELECT Cup Brush, Wire 0.040" dia., Nylon (66254442949)
- ZORO SELECT Cup Brush, Wire 0.020" dia., Carbon Steel (66254442956)
- ZORO SELECT Cup Brush, Wire 0.020" dia., SS (66254442953)
- ZORO SELECT Crimped Wire Cup Brush, 1" L Trim (66252838856)
- ZORO SELECT Cup Brush, Wire 0.020" dia., SS (66254442948)
- ZORO SELECT Cup Brush, Wire 0.008" dia., Brass (78072705306)
- WALTER SURFACE TECHNOLOGIES Saucer Cup Brush Crimped 4" X 5/8"-11 (13H454)
- Zoro Select Wire Cup Brushes