Shop All Wire Cup Brushes
Zoro Select
Cup Brush, Wire 0.014" dia., Carbon Steel, Brush Dia.: 4 in
Mfr # 66254443302
Zoro # G4865870
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Carbon Steel
- Arbor Hole Size 5/8"-11
- Mounting Type Arbor Hole
- Bristle Type Standard Twist Knot Wire
- Brush Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66254443302
- Zoro # G4865870
- Country of Origin China
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Brush Dia. | 4 in |
Abrasive Shank Size | No Shank |
Wire Dia. | 0.014 in |
Bristle Trim Length | 1 in |
Bristle Length | 1 in |
Details
Abrasive Material | Carbon Steel |
Mounting Type | Arbor Hole |
Bristle Type | Standard Twist Knot Wire |
For Use With | Die Grinders, Pencil Grinders |
Item | Cup Brush |
Item - Cup Brushes | Cup Brush |
Max. RPM | 9,000 RPM |
Compatible Tool Type | Right-Angle Grinder |
Operating Speed - Maximum | 9,000 RPM |
Description
Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Standard Twist Knot Wire, Bristle Material Carbon Steel, Brush Dia. 4 in, Wire Dia. 0.014 in, Bristle Length 1 in, Grit Not Applicable, Overall Length Not Applicable, Compatible Tool Type Right-Angle Grinder, Color Not Applicable, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 9,000 RPM, Shank Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 5" x 3/32" Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 27 (63233)
- SPECIALTY DIAMOND 1-1/2 Inch x 30 Inch Zirconia Sanding Belt, 40 Grit Premium Japanese Material - GREEN, PK 10 (HPGZ40-10)
- VSM Abrasive Belt, 36G, Zirc, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 36 Grit, Very Coarse, Zirconia (80575)
- MERIT Spiral Bands3/4 x 1 In. Spiral Band 36 G (08834196261)
- ZORO SELECT Crimped Wire Cup Brush, 1-1/8" L Trim (66252839121)
- ZORO SELECT Cup Brush, Crimped, 3" dia., Arbor Hole (66252839034)
- ZORO SELECT Crimped Wire Cup Brush, 1" L Trim (66252838856)
- ZORO SELECT Knot Wire Cup Brush, Threaded Arbor Mount (66252838868)
- ZORO SELECT Crimped Wire Cup Brush, Shank Mount (66252838860)
- ZORO SELECT Cup Brush, Knotted, 2-3/4" dia., Arbor Hole (66252838812)
- OSBORN Knot Wire Cup Brush, 2-3/4", 0003346000 (0003346000)
- Zoro Select Wire Cup Brushes