Shop All Wire Cup Brushes
This Product is Discontinued
Zoro Select
Cup Brush, Wire 0.014" dia., Carbon Steel, Brush Dia.: 3 in (Discontinued)
Mfr # 66252838776
Zoro # G5109708
This Product is Discontinued
Key Features
- Abrasive Material Carbon Steel
- Arbor Hole Size 1/2"-13
- Mounting Type Arbor Hole
- Bristle Type Standard Twist Knot Wire
- Brush Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66252838776
- Zoro # G5109708
- Country of Origin China
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | 1/2"-13 |
Brush Dia. | 3 in |
Abrasive Shank Size | No Shank |
Wire Dia. | 0.014 in |
Bristle Trim Length | 3/4 in |
Bristle Length | 3/4 in |
Details
Abrasive Material | Carbon Steel |
Mounting Type | Arbor Hole |
Bristle Type | Standard Twist Knot Wire |
For Use With | Right Angle Grinders, Vertical Shaft Portable Grinders |
Max. RPM | 14,000 RPM |
Item | Cup Brush |
Item - Cup Brushes | Cup Brush |
Compatible Tool Type | Right-Angle Grinder |
Operating Speed - Maximum | 14,000 RPM |
Description
Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Standard Twist Knot Wire, Bristle Material Carbon Steel, Brush Dia. 3 in, Wire Dia. 0.014 in, Bristle Length 3/4 in, Grit Not Applicable, Overall Length Not Applicable, Compatible Tool Type Right-Angle Grinder, Color Not Applicable, Connector Type Threaded Hole, Connector Size 1/2 In.-13, Operating Speed - Maximum 14,000 RPM, Shank Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.