Shop All Wire Cup Brushes
Zoro Select
Cup Brush, Wire 0.014" dia., Brass, Brush Dia.: 2"
Mfr # 66254443073
Zoro # G4831762
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Brass
- Arbor Hole Size No Arbor
- Mounting Type Shank
- Bristle Type Crimped Wire
- Brush Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66254443073
- Zoro # G4831762
- Country of Origin China
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | No Arbor |
Brush Dia. | 2 in |
Abrasive Shank Size | 1/4 in |
Wire Dia. | 0.014 in |
Bristle Trim Length | 5/8 in |
Bristle Length | 5/8 in |
Shank Length | 1/4 in |
Details
Abrasive Material | Brass |
Mounting Type | Shank |
Bristle Type | Crimped Wire |
For Use With | Right Angle Grinders, Vertical Shaft Portable Grinders, Horizontal Portable Grinders, Straight Shaft Portable Grinders |
Max. RPM | 13,000 RPM |
Item | Cup Brush |
Item - Cup Brushes | Cup Brush |
Compatible Tool Type | Straight Grinder, Drill Press, Impact Driver, Pencil Grinder |
Operating Speed - Maximum | 13,000 RPM |
Primary Material Application | Aluminum, Brass, Carbon Steel, Cast Iron, Copper, Plastic, Stainless Steel, Wood |
Description
Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Brass, Brush Dia. 2 in, Wire Dia. 0.014 in, Bristle Length 5/8 in, Grit Not Applicable, Compatible Tool Type Straight Grinder, Drill Press, Impact Driver, Pencil Grinder, Color Not Applicable, Primary Material Application Aluminum, Brass, Carbon Steel, Cast Iron, Copper, Plastic, Stainless Steel, Wood, Connector Type Round Shank, Connector Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 10x1x1-1/4, SC, 60G, Grn (66253144536)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 16in, 36 Grit (30534)
- VSM 12" Diameter PSA Sanding Disc, Silicon Carbide, 80G, X-Weight, PK 10 (202623)
- PFERD 14" x 3/32" Cut-Off Wheel, 1" A.H. - K - SG CHOP STEEL (64502)
- ZORO SELECT Knot Wire Cup Brush, Threaded Arbor Mount (66252838868)
- ZORO SELECT Cup Brush, Wire 0.020" dia., Carbon Steel (66254443318)
- ZORO SELECT Cup Brush, Wire 0.014" dia., Brass, Max. RPM: 12, 500 (66254443045)
- ZORO SELECT Crimped Wire Cup Brush, Shank Mount (66252838859)
- ZORO SELECT Cup Brush, Wire 0.008" dia., Brass (78072705306)
- ZORO SELECT Cup Brush, Wire 0.014" dia., Carbon Steel, Brush Dia.: 4 in (66254443302)
- CENTURY DRILL & TOOL Century Drill & Tool CY76221 2-0.75 in. Crimped Cup 0.01 Wire Brush Pack of 2 (CY76221)
- Zoro Select Wire Cup Brushes