Shop All Wire Cup Brushes
Zoro Select
Cup Brush, Wire 0.012" dia., Carbon Steel
Mfr # 66254443307
Zoro # G4801419
product price: $1.75
/ea
$1.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Carbon Steel
- Arbor Hole Size No Arbor
- Mounting Type Shank
- Bristle Type Crimped Wire
- Brush Dia. 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66254443307
- Zoro # G4801419
- Country of Origin China
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | No Arbor |
Brush Dia. | 1 3/4 in |
Abrasive Shank Size | 1/4 in |
Wire Dia. | 0.012 in |
Bristle Trim Length | 5/8 in |
Bristle Length | 5/8 in |
Shank Length | 1/4 in |
Details
Abrasive Material | Carbon Steel |
Mounting Type | Shank |
Bristle Type | Crimped Wire |
For Use With | Die Grinders, Pencil Grinders |
Item - Cup Brushes | Cup Brush |
Item | Cup Brush |
Max. RPM | 13,000 RPM |
Compatible Tool Type | Straight Grinder, Drill Press, Impact Driver, Pencil Grinder |
Operating Speed - Maximum | 13,000 RPM |
Primary Material Application | Carbon Steel, Cast Iron, Wood |
Description
Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Carbon Steel, Brush Dia. 1 3/4 in, Wire Dia. 0.012 in, Bristle Length 5/8 in, Grit Not Applicable, Compatible Tool Type Straight Grinder, Drill Press, Impact Driver, Pencil Grinder, Color Not Applicable, Primary Material Application Carbon Steel, Cast Iron, Wood, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 13,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Mini Roughneck 4" Wire Wheel, .020" Steel Fill, M14x2.0 Nut (13127)
- MASTERCUT TOOL M17000 12.7x22x6x70.5 28° Pointed Cone Doublecut (SM-5MMDC)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 40 Grit, Conical (62071)
- 3M SAND DISC 120G 5X5"" 10PK (Disc5in10pk120)
- ZORO SELECT Cup Brush, Wire 0.008" dia., Brass (78072705306)
- ZORO SELECT Cup Brush, Crimped, 2-3/4" dia., Arbor Hole (66252839080)
- ZORO SELECT Cup Brush, Wire 0.020" dia., SS (66254442948)
- ZORO SELECT Cup Brush, Wire 0.014" dia., Carbon Steel (66254442985)
- ZORO SELECT Knot Wire Cup Brush, Threaded Arbor Moun (66252839127)
- ZORO SELECT Cup Brush, Wire 0.020" dia., Carbon Steel, Max. RPM: 13, 000 RPM (66254442952)
- WALTER SURFACE TECHNOLOGIES Allsteel 1-1/2 in. Mtd Cup Brush (09C015)
- Zoro Select Wire Cup Brushes