Shop All Wire Cup Brushes
Zoro Select
Cup Brush, Wire 0.005" dia., SS
Mfr # 66254443031
Zoro # G5604492
product price: $0.69
/ea
$0.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Stainless Steel
- Arbor Hole Size No Arbor
- Mounting Type Shank
- Bristle Type Crimped Wire
- Brush Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66254443031
- Zoro # G5604492
- Country of Origin China
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | No Arbor |
Brush Dia. | 5/8 in |
Abrasive Shank Size | 1/8 in |
Wire Dia. | 0.005 in |
Bristle Trim Length | 1/4 in |
Shank Length | 1/8 in |
Bristle Length | 1/4 in |
Details
Abrasive Material | Stainless Steel |
Mounting Type | Shank |
Bristle Type | Crimped Wire |
For Use With | Right Angle Grinders, Vertical Shaft Portable Grinders |
Item | Cup Brush |
Max. RPM | 37,000 RPM |
Item - Cup Brushes | Cup Brush |
Compatible Tool Type | Straight Grinder, Drill Press, Impact Driver, Pencil Grinder |
Operating Speed - Maximum | 37,000 RPM |
Primary Material Application | Aluminum, Brass, Copper, Stainless Steel, Wood |
Description
Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Stainless Steel, Brush Dia. 5/8 in, Wire Dia. 0.005 in, Bristle Length 1/4 in, Grit Not Applicable, Compatible Tool Type Straight Grinder, Drill Press, Impact Driver, Pencil Grinder, Color Not Applicable, Primary Material Application Aluminum, Brass, Copper, Stainless Steel, Wood, Connector Type Round Shank, Connector Size 1/8 in, Operating Speed - Maximum 37,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 6 in. Ceramic Blend Hook and Lock Sanding Disc 60 Grit Ultra Coarse 10 pk (DCD060060H10G)
- CONTINENTAL ABRASIVES 4" x 7/8" 60 Grit T29 Zirconia Standard Flap Disc (F-4010609)
- NORTON ABRASIVES Gemini Grinding Cone, 1-3/4 Dia, 3 L, 24GR, AO (61463622195)
- NORTON ABRASIVES Fiber Disc, 6x1/2in, XCrs, SC (66261008051)
- ZORO SELECT Cup Brush, Wire 0.014" dia., Brass (66254442996)
- ZORO SELECT Cup Brush, Wire 0.020" dia., SS (66254442948)
- ZORO SELECT Cup Brush, Wire 0.012" dia., Carbon Steel (66254443307)
- ZORO SELECT Crimped Wire Cup Brush, Shank Mount (66252838859)
- ZORO SELECT Cup Brush, Wire 0.020" dia., Carbon Steel, Max. RPM: 6, 500 RPM (66254443301)
- ZORO SELECT Cup Brush, Crimped, 5/8" dia., Shank, PK12 (66252839087)
- WEILER 3-1/2" Crimped Wire Cup Brush .014" Steel Fill 5/8"-11 UNC Nut (13181)
- Zoro Select Wire Cup Brushes