Shop All Wire Cup Brushes
Zoro Select
Cup Brush, Wire 0.005" dia., Brass
Mfr # 66254443020
Zoro # G5160677
$0.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Material Brass
- Arbor Hole Size No Arbor
- Mounting Type Shank
- Bristle Type Crimped Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 66254443020
- Zoro # G5160677
- Country of Origin China
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | No Arbor |
Brush Dia. | 5/8 in |
Abrasive Shank Size | 1/8 in |
Wire Dia. | 0.005 in |
Bristle Trim Length | 1/4 in |
Shank Length | 1/8 in |
Bristle Length | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Material | Brass |
Mounting Type | Shank |
Bristle Type | Crimped Wire |
For Use With | Right Angle Grinders, Vertical Shaft Portable Grinders, Horizontal Portable Grinders, Straight Shaft Portable Grinders |
Item | Cup Brush |
Max. RPM | 37,000 RPM |
Item - Cup Brushes | Cup Brush |
Abrasive Shank Type | 1/8" |
Operating Speed - Maximum | 37,000 RPM |
Compatible Tool Type | Straight Grinder, Drill Press, Impact Driver, Pencil Grinder |
Primary Material Application | Aluminum, Brass, Carbon Steel, Cast Iron, Copper, Plastic, Stainless Steel, Wood |
Description
Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Brass, Brush Dia. 5/8 in, Wire Dia. 0.005 in, Bristle Length 1/4 in, Grit Not Applicable, Compatible Tool Type Straight Grinder, Drill Press, Impact Driver, Pencil Grinder, Color Not Applicable, Primary Material Application Aluminum, Brass, Carbon Steel, Cast Iron, Copper, Plastic, Stainless Steel, Wood, Connector Type Round Shank, Connector Size 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4-in-1 Tube & Fitting Brush Steel Fill (44690)
- SHAVIV Deburring Replacement Blade, E111P (151-00099)
- PALMGREN Variable Speed Buffer, 115/240V, 6" (9682106)
- 3M CUBITRON Fiber Disc, No Hole, 4 in. Dia., 36 (7100006575)
- ZORO SELECT Cup Brush, Knotted, 2-3/4" dia., Arbor Hole (66252838812)
- ZORO SELECT Cup Brush, Wire 0.020" dia., Carbon Steel (66254443300)
- ZORO SELECT Knot Wire Cup Brush, Threaded Arbor Mount, Brush Dia.: 3 in (66252839075)
- ZORO SELECT Cup Brush, Wire 0.008" dia., Brass (78072705306)
- ZORO SELECT Knot Wire Cup Brush, Threaded Arbor Mount (66252839103)
- ZORO SELECT Cup Brush, Wire 0.020" dia., Carbon Steel, Max. RPM: 6, 500 RPM (66254443301)
- WEILER 6" Double Row Knot Wire Cup Brush .014" Steel Fill 5/8"-11 UNC Nut (12536)
- Zoro Select Wire Cup Brushes