Shop All Hair Bristle Cup Brushes
Zoro Select
Cup Brush, SS Bristle
Mfr # 66254443232
Zoro # G311935173
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Bristle Type Standard Twist Knot Wire
- Primary Material Application Aluminum, Stainless Steel
- Operating Speed - Maximum 10,200 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 66254443232
- Zoro # G311935173
- Country of Origin Spain
- Category Hair Bristle Cup Brushes
Dimensions
Details
Item | Cup Brush |
Color | Silver |
Bristle Type | Standard Twist Knot Wire |
Primary Material Application | Aluminum, Stainless Steel |
Operating Speed - Maximum | 10,200 RPM |
Description
Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Standard Twist Knot Wire, Bristle Material Stainless Steel, Brush Dia. Not Applicable, Wire Dia. Not Applicable, Bristle Length Not Applicable, Grit Not Applicable, Overall Length Not Applicable, Compatible Tool Type Not Applicable, Color Silver, Primary Material Application Aluminum, Stainless Steel, Connector Type Threaded Hole, Connector Size 5/8-11, Operating Speed - Maximum 10,200 RPM
Restrictions
- WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.