Shop All Sander Grinder Wire Brushes
Zoro Select
Cup Brush, Knotted, 6" dia., Arbor Hole
Mfr # 66252839091
Zoro # G6553972
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Standard Twist Knot Wire
- Brush Dia. 6 in
- Mounting Type Arbor Hole
- Arbor Hole Size 5/8"-11
- Abrasive Shank Size No Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 66252839091
- Zoro # G6553972
- Country of Origin China
- Category Sander Grinder Wire Brushes
Dimensions
Brush Dia. | 6 in |
Arbor Hole Size | 5/8"-11 |
Abrasive Shank Size | No Shank |
Wire Dia. | 0.023 in |
Bristle Trim Length | 1 3/8 in |
Bristle Length | 1 3/8 in |
Details
Bristle Type | Standard Twist Knot Wire |
Mounting Type | Arbor Hole |
Abrasive Material | Carbon Steel |
Item | Cup Brush |
Max. RPM | 6,600 RPM |
Abrasive Shank Type | No Shank |
Item - Cup Brushes | Cup Brush |
Series | Gemini |
Operating Speed - Maximum | 6,000 RPM |
Compatible Tool Type | Right-Angle Grinder |
Description
Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Standard Twist Knot Wire, Bristle Material Carbon Steel, Brush Dia. 6 in, Wire Dia. 0.023 in, Bristle Length 1 3/8 in, Grit Not Applicable, Overall Length Not Applicable, Compatible Tool Type Right-Angle Grinder, Color Not Applicable, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 6,000 RPM, Shank Length Not Applicable, Series Gemini
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Deburring Tool Set, HSS, w/B30 Blade (154-29061)
- NORTON ABRASIVES Quick Change Disc, ZircAlO, 4-1/2in, 60G, TS (66261129721)
- 3M CUBITRON Quick Change Disc, Coated, 3" dia. (7010326790)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 6"dia. (7100066679)
- ZORO SELECT End Brush, Twisted, 3/4" dia., 22000 rpm (66252839057)
- ZORO SELECT Wire Wheel Brush, Twisted, Stainless Steel (66252839039)
- ZORO SELECT End Brush, Crimped, 3/4" dia., 22000 rpm (66252839053)
- ZORO SELECT Wire Wheel Brush, Knotted, Carbon Steel (66252839052)
- ZORO SELECT End Brush, Crimped, 1/2" dia., 25000 rpm (66252839041)
- ZORO SELECT End Brush, Crimped, 1-1/2" dia., 20000 rpm (66252839108)
- ZORO SELECT End Brush, Crimped, 1/2" dia., 25000 rpm (66252839040)
- Zoro Select Sander Grinder Wire Brushes