Shop All Sander Grinder Wire Brushes
Zoro Select
Cup Brush, Knotted, 2-3/4" dia., Arbor Hole
Mfr # 66252839109
Zoro # G6536247
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Standard Twist Knot Wire
- Brush Dia. 2 in
- Mounting Type Arbor Hole
- Arbor Hole Size 5/8"-11
- Abrasive Shank Size No Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66252839109
- Zoro # G6536247
- Country of Origin China
- Category Sander Grinder Wire Brushes
Dimensions
Brush Dia. | 2 in |
Arbor Hole Size | 5/8"-11 |
Abrasive Shank Size | No Shank |
Wire Dia. | 0.014 in |
Bristle Trim Length | 1 in |
Bristle Length | 1 in |
Details
Bristle Type | Standard Twist Knot Wire |
Mounting Type | Arbor Hole |
Abrasive Material | Carbon Steel |
Item | Cup Brush |
Abrasive Shank Type | No Shank |
Item - Cup Brushes | Cup Brush |
Max. RPM | 14,000 RPM |
Series | Gemini |
Compatible Tool Type | Right-Angle Grinder |
Operating Speed - Maximum | 14,000 RPM |
Description
Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Standard Twist Knot Wire, Bristle Material Carbon Steel, Brush Dia. 2 in, Wire Dia. 0.014 in, Bristle Length 1 in, Grit Not Applicable, Overall Length Not Applicable, Compatible Tool Type Right-Angle Grinder, Color Not Applicable, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 14,000 RPM, Shank Length Not Applicable, Series Gemini
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOVER Silicon Carbide Grease, A, 280 Grit (232872)
- DIABLO PSA Sanding Disc, 5", 40G, PK50 (DCD050040P50G)
- WEILER Knot Bevel Brush 4-1/2", .020" Stainless Steel Fill, 5/8"-11 UNC Nut (13486)
- 3M Quick Change Disc, Cer, 3in, 60 Grit, Med, TR (7000000554)
- ZORO SELECT End Brush, Twisted, 3/4" dia., 22000 rpm (66252839057)
- ZORO SELECT End Brush, Twisted, 1-1/8" dia., 22000 rpm (66252839027)
- ZORO SELECT Cup Brush, Knotted, 4" dia., Arbor Hole (66252839090)
- ZORO SELECT End Brush, Crimped, 1/2" dia., 25000 rpm (66252839040)
- ZORO SELECT End Brush, Crimped, 3/4" dia., 22000 rpm (66252839053)
- ZORO SELECT Wire Wheel Brush, Twisted, Stainless Steel (66252839039)
- DEWALT 8" crimped bench wire wheel 5/8" abror, wide face, .014" wire (DW4907)
- Zoro Select Sander Grinder Wire Brushes