Shop All Wire Cup Brushes
Zoro Select
Cup Brush, Crimped, 2 dia., Shank
Mfr # 66252839110
Zoro # G6621349
original price:
$2.15
7% off
new price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Carbon Steel
- Arbor Hole Size No Arbor
- Mounting Type Shank
- Bristle Type Crimped Wire
- Brush Dia. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66252839110
- Zoro # G6621349
- Country of Origin China
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | No Arbor |
Brush Dia. | 1 1/2 in |
Abrasive Shank Size | 1/4 in |
Wire Dia. | 0.012 in |
Bristle Trim Length | 5/8 in |
Bristle Length | 5/8 in |
Shank Length | 1/4 in |
Details
Abrasive Material | Carbon Steel |
Mounting Type | Shank |
Bristle Type | Crimped Wire |
Max. RPM | 13,000 RPM |
Abrasive Shank Type | 1/4" |
Item - Cup Brushes | Cup Brush |
Item | Cup Brush |
Series | Gemini |
Operating Speed - Maximum | 13,000 RPM |
Compatible Tool Type | Straight Grinder, Drill Press, Impact Driver, Pencil Grinder |
Primary Material Application | Carbon Steel, Cast Iron, Wood |
Description
Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Carbon Steel, Brush Dia. 1 1/2 in, Wire Dia. 0.012 in, Bristle Length 5/8 in, Grit Not Applicable, Compatible Tool Type Straight Grinder, Drill Press, Impact Driver, Pencil Grinder, Color Not Applicable, Primary Material Application Carbon Steel, Cast Iron, Wood, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 13,000 RPM, Series Gemini
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, CA, 60G, PK5 (66252940524)
- MIRKA Sanding Belt, 3" W, 24" L, 80 Grit, Hiolit X (57-3-24-080T)
- NORTON ABRASIVES Grinding Wheel, T1, 8x3/4x1-1/4, AO, 60G, PK5 (66253044168)
- BRUSH RESEARCH MANUFACTURING 83B375 Tube Brush, .375" Diameter., .005 Brass, 1.5" Brush Part, 4.5" Overall Length (83B375)
- ZORO SELECT Cup Brush, Wire 0.008" dia., Brass (78072705306)
- ZORO SELECT Crimped Wire Cup Brush, Shank Mount (66252838860)
- ZORO SELECT Knot Wire Cup Brush, Threaded Arbor Moun (66252838871)
- ZORO SELECT Crimped Wire Cup Brush, Shank Mount (66252838859)
- ZORO SELECT Cup Brush, Wire 0.020" dia., Carbon Steel (66254442951)
- ZORO SELECT Cup Brush, Wire 0.020" dia., Carbon Steel (66254442950)
- ZORO SELECT Cup Brush, Wire 0.005" dia., Brass (66254443019)
- Zoro Select Wire Cup Brushes