Shop All Wire Cup Brushes
Zoro Select
Cup Brush, Crimped, 2-3/4" dia., Arbor Hole
Mfr # 66252839080
Zoro # G6609473
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Carbon Steel
- Arbor Hole Size 3/8"-24
- Mounting Type Arbor Hole
- Bristle Type Crimped Wire
- Brush Dia. 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66252839080
- Zoro # G6609473
- Country of Origin China
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | 3/8"-24 |
Brush Dia. | 2 3/4 in |
Abrasive Shank Size | No Shank |
Wire Dia. | 0.02 in |
Bristle Trim Length | 1 in |
Bristle Length | 1 in |
Details
Abrasive Material | Carbon Steel |
Mounting Type | Arbor Hole |
Bristle Type | Crimped Wire |
Max. RPM | 14,000 RPM |
Abrasive Shank Type | No Shank |
Item - Cup Brushes | Cup Brush |
Item | Cup Brush |
Series | Gemini |
Operating Speed - Maximum | 14,000 RPM |
Compatible Tool Type | Right-Angle Grinder |
Description
Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Carbon Steel, Brush Dia. 2 3/4 in, Wire Dia. 0.02 in, Bristle Length 1 in, Grit Not Applicable, Overall Length Not Applicable, Compatible Tool Type Right-Angle Grinder, Color Not Applicable, Connector Type Threaded Hole, Connector Size 3/8 In.-24, Operating Speed - Maximum 14,000 RPM, Shank Length Not Applicable, Series Gemini
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Flap Disc, Medium, 60Grit, Alumina Zirconia (7010327318)
- 3M Sanding Belt, Coated, 2 in W, 18 15/16 in L, P120 Grit, Fine, Aluminum Oxide, 341D, Brown (7100065776)
- UNITED ABRASIVES/SAIT SAIT 60072 AZ-X Zirconium Blend Economical Fiber Disc, 7" x 7/8", 36 Grit, 25-Pack (60072)
- WEILER Arbor Mount Flap Disc, 6in, 40, Coarse (98101)
- ZORO SELECT Cup Brush, Arbor Hole Mount, 13/16" L Trim (66252839076)
- ZORO SELECT Cup Brush, Wire 0.040" dia., Nylon (66254442949)
- ZORO SELECT Crimped Wire Cup Brush, Shank Mount (66252838859)
- ZORO SELECT Knot Wire Cup Brush, Threaded Arbor Moun (66252839127)
- ZORO SELECT Knot Wire Cup Brush, Threaded Arbor Moun (66252838871)
- ZORO SELECT Cup Brush, Knotted, 2-3/4" dia., Arbor Hole (66252838812)
- FORNEY Forney Industries Inc 72731 Brush Cup Crimped Wire 3 x .012 in. (8912263)
- Zoro Select Wire Cup Brushes