Shop All Hair Bristle Cup Brushes
Zoro Select
Cup Brush, 5"Dia., Carbon Steel Bristle
Mfr # 66254443252
Zoro # G611935187
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Length 2 1/2 in
- Operating Speed - Maximum 7,000 RPM
- Color Silver
- Compatible Tool Type Right-Angle Grinder
- Primary Material Application Carbon Steel, Steel, Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66254443252
- Zoro # G611935187
- Country of Origin Spain
- Category Hair Bristle Cup Brushes
Dimensions
Bristle Length | 2 1/2 in |
Brush Dia. | 5 in |
Wire Dia. | 0.02 in |
Details
Item | Cup Brush |
Operating Speed - Maximum | 7,000 RPM |
Color | Silver |
Compatible Tool Type | Right-Angle Grinder |
Primary Material Application | Carbon Steel, Steel, Wood |
Bristle Type | Standard Twist Knot Wire |
Description
Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Standard Twist Knot Wire, Bristle Material Carbon Steel, Brush Dia. 5 in, Wire Dia. 0.02 in, Bristle Length 2 1/2 in, Grit Not Applicable, Overall Length Not Applicable, Compatible Tool Type Right-Angle Grinder, Color Silver, Primary Material Application Carbon Steel, Steel, Wood, Connector Type Threaded Hole, Connector Size 5/8-11, Operating Speed - Maximum 7,000 RPM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.