Shop All Hair Bristle Cup Brushes
Zoro Select
Cup Brush, 3 1/2"Dia., SS Bristle
Mfr # 66254443233
Zoro # G211935198
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Tool Type Right-Angle Grinder
- Primary Material Application Aluminum, Stainless Steel
- Color Silver
- Brush Dia. 3 1/2 in
- Operating Speed - Maximum 13,300 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66254443233
- Zoro # G211935198
- Country of Origin Spain
- Category Hair Bristle Cup Brushes
Dimensions
Brush Dia. | 3 1/2 in |
Bristle Length | 1 3/16 in |
Wire Dia. | 0.012 in |
Details
Item | Cup Brush |
Compatible Tool Type | Right-Angle Grinder |
Primary Material Application | Aluminum, Stainless Steel |
Color | Silver |
Operating Speed - Maximum | 13,300 RPM |
Bristle Type | Crimped Wire |
Description
Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Stainless Steel, Brush Dia. 3 1/2 in, Wire Dia. 0.012 in, Bristle Length 1 3/16 in, Grit Not Applicable, Overall Length Not Applicable, Compatible Tool Type Right-Angle Grinder, Color Silver, Primary Material Application Aluminum, Stainless Steel, Connector Type Threaded Hole, Connector Size 5/8-11, Operating Speed - Maximum 13,300 RPM
Restrictions
- WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.