Zoro Select

Cup 4 Qt 6 1/8X7 1/4 304SS


original price: $105.93
3% off
new price: $101.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Capacity 1
  • Color Silver
  • Width 8 3/8 in
  • Type Stainless Steel
  • Overall Height 6 1/2 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 8 3/8 in
Overall Height 6 1/2 in
Overall Diameter 8 3/8 in

Details

Item Beaker/Oil Cup w/Handle
Capacity 1
Color Silver
Type Stainless Steel
Fluid Capacity 4 qt
Mouth OD 8 3/8 in
Container Material Stainless Steel

Description

Beaker/Oil Cup w/Handle, Container Material Stainless Steel, Fluid Capacity 4 qt, Overall Diameter 8 3/8 in, Overall Height 6 1/2 in, Color Silver, Includes -, Mouth OD 8 3/8 in, Number of Handles 1, Width 8 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.