Shop All Protective Packaging Accessories
Zoro Select
Cubitainer, 9-1/2 x 9-1/2 x 10 In, Plastic
Mfr # 089-0669ASM
Zoro # G1980100
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9-1/2"
- Standards FDA Compliant, UN Rated
- Color Natural
- Depth 10"
- Includes Carton and Container
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 089-0669ASM
- Zoro # G1980100
- Country of Origin United States
- Category Protective Packaging Accessories
Dimensions
Width | 9-1/2" |
Depth | 10" |
Length | 9-1/2" |
Outside Height | 10 in |
Outside Width | 9 1/2 in |
Inside Width | 9 1/2 in |
Inside Height | 10 in |
Outside Length | 9 1/2 in |
Inside Length | 9 1/2 in |
Details
Standards | FDA Compliant, UN Rated |
Color | Natural |
Includes | Carton and Container |
Holds | (1) 2-1/2 gal Cubitainer |
Material | Plastic |
Item | Cubitainer |
Wall Type | Double Wall |
UN Rating Solid | 4G/Y16/S |
Board Test | 275# |
Holds Number of Containers | 1 |
Holds Container Style | Cubitainer |
Description
Cubitainer, Wall Type Double Wall, Inside Length 9 1/2 in, Inside Width 9 1/2 in, Inside Height 10 in, Inside LxWxH 9 -1/2x9-1/2x10 in, UN Rating Solid 4G/Y16/S, Holds Container Style Cubitainer, Holds Container Size (1) 2-1/2 gal, Holds Number of Containers 1, Holds (1) 2-1/2 gal Cubitainer, Board Test 275#, Outside Length 9 1/2 in, Outside Width 9 1/2 in, Outside Height 10 in, Outside LxWxH 9-1/2x9-1/2x10 in, Material Plastic, Color Natural, Standards FDA Compliant, UN Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL Paper Bags, 75 lbs Cap., 1/6 BBL, 12"w x 7"d x 17"h, Kraft, PK400 (80080)
- HOUSE OF DOOLITTLE 24 x 37" Poster Style Reversible/Erasable Yearly Wall Calendar (HOD396)
- PENTEL Pen, Gel, Rtx, Needle, 0.7Mm, Bk (BLN77A)
- NINJATEK NinjaFlex Midnight 3Mm .5Kg (3DNF0129005)
- ZORO SELECT VCI Film, Blue, 500 ft Roll Length (VSF00001)
- ZORO SELECT Loose Fill Dispenser, 15 Cubic Feet, 1 Each (56GL58)
- ZORO SELECT Cutter, Table Mount, 59Inch (5NWA2)
- ZORO SELECT VCI Film, Blue, 500 ft Roll Length (VSF00053)
- ZORO SELECT Corrugated Wrap, W 48 In, L 250 Ft. (SF48B)
- ZORO SELECT Round Shipper Packed Bottles, 13 In. (HR128N4-38)
- PARTNERS BRAND Anti-Static Poly Tubing, 4 Mil, 2" x 1075', Pink, 1/Roll (PTAS0204)
- Zoro Select Protective Packaging Accessories