Shop All Shipping Cartons
Zoro Select
Cubitainer, 12 In x 12 In x 12 In, Plastic
Mfr # 089-6500ASM
Zoro # G5529526
original price:
$17.82
11% off
new price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Length 11 7/8 in
- Inside Width 11 7/8 in
- Color Natural
- Wall Type Double Wall
- Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 089-6500ASM
- Zoro # G5529526
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 11 7/8 in |
Inside Width | 11 7/8 in |
Length | 12" |
Width | 12" |
Depth | 12" |
Outside Length | 12 1/4 in |
Outside Width | 12 1/4 in |
Outside Height | 11 3/4 in |
Inside Height | 11 7/8 in |
Details
Item | Cubitainer |
Color | Natural |
Wall Type | Double Wall |
Material | Plastic |
Holds | (1) 5 gal Cubitainer |
Includes | Carton and Container |
Standards | FDA Compliant, UN Rated |
Holds Number of Containers | 1 |
UN Rating Solid | 4G/Y32/S |
Board Test | 350# |
Holds Container Style | Cubitainer |
Description
Cubitainer, Wall Type Double Wall, Inside Length 11 7/8 in, Inside Width 11 7/8 in, Inside Height 11 7/8 in, Inside LxWxH 11-7/8x11-7/8x11-7/8 in, UN Rating Solid 4G/Y32/S, Holds Container Style Cubitainer, Holds Container Size (1) 5 gal, Holds Number of Containers 1, Holds (1) 5 gal Cubitainer, Board Test 350#, Outside Length 12 1/4 in, Outside Width 12 1/4 in, Outside Height 11 3/4 in, Outside LxWxH 12-1/4x12-/4x11-3/4 in, Material Plastic, Color Natural, Standards FDA Compliant, UN Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Letter Label, G, 3/4in.Hx9/16in.W, Vinyl (1520-G)
- PENTEL Pen, Enrglrtx, .7Mm, Rd, Upc, PK12 (BL77BDZ)
- TEACHER CREATED RESOURCES US Map Chart (TCR7657)
- BOX PACKAGING Global Industrial„¢ Light Duty Edge Protector 2-1/2"W x 2-1/2"D x 40"L, .12" Thick White 105/Pk (EP252540120B)
- ZORO SELECT Flat Corrugated Boxes, 15" x 15" x 5", Kraft, 25/Bundle (11R380)
- ZORO SELECT Corrugated Boxes, 36" x 24" x 18", Kraft, 10/Bundle (55VJ55)
- ZORO SELECT Double Wall Boxes, 40" x 30" x 30", Kraft, 5/Bundle (55VM53)
- ZORO SELECT Shipping Box, Single Wall Cube, Inside 18 in L x 18 in W x 18 in H, Corrugate, Color: Kraft (11A777)
- ZORO SELECT Corrugated Boxes, 11" x 8" x 8", Kraft, 25/Bundle (11R195)
- ZORO SELECT Corrugated Boxes, 24" x 24" x 36", Kraft, 5/Bundle (11G116)
- ZORO SELECT Corrugated Boxes, 13" x 10" x 7", Kraft, 25/Bundle (11R342)
- Zoro Select Shipping Cartons