Shop All Tilt Truck Lids
Zoro Select
Cube Truck Lid, White, Fits 10 cu. ft.
Mfr # PBL-8 WHITE
Zoro # G7698713
product price: $58.49
/ea
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 37 1/2 in
- Overall Width 25 in
- Material Poly
- Color White
- Overall Height 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PBL-8 WHITE
- Zoro # G7698713
- Country of Origin United States
- Category Tilt Truck Lids
Dimensions
Overall Length | 37 1/2 in |
Overall Width | 25 in |
Overall Height | 2 1/2 in |
Fits Truck Size (Cu.-Yd.) | 0.4 cu yd |
Fits Truck Size (Cu.-Ft.) | 10.0 cu ft |
Fits Container Size | 10 cu. ft. |
Overall LxWxH | 37 1/2 in x 25 in x 2 1/2 in |
Details
Material | Poly |
Color | White |
Item | Non-Hinged Lid for Cube Trucks |
Container Lid Type | Non-Hinged |
Item - Cart and Truck Lids | Cube Truck Lid |
Container Lid Material | MDPE |
Lid Type | Standard |
Color - Hoppers and Cube Trucks | White |
For Truck Type | Cube Trucks |
Closure | Resting Lid |
Description
Non-Hinged Lid for Cube Trucks, For Truck Type Cube Trucks, Closure Resting Lid, Color White, Fits Truck Size (Cu.-Ft.) 10 cu ft, Fits Truck Size (Cu.-Yd.) 0.4 cu yd, For Use with Series PB, UT, Lid/Cover Material MDPE, Overall Height 2 1/2 in, Overall Length 37 1/2 in, Overall Width 25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tie-Down Strap, Ratchet, 30ftx2In, 3333lb (2VKP9)
- FLEXCO #2 Clipper Vice Lacer (28000360)
- DAYTON Label, Rated Load 1/2 Ton (MH29XL8703G)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR26A6E20B8C2P6)
- ZORO SELECT Tilt Truck Lid, Black, Fits 1/3 cu. yd. (1/3LID BLACK)
- ZORO SELECT Hopper Lid, Yellow, Fits 20-1/4 cu. ft. (7533 YELLOW)
- ZORO SELECT Hopper Lid, Black, Fits 1-1/2 cu. yd. (PLID-H-150)
- ZORO SELECT Tilt Truck Lid, Orange, Fits 1/3 cu. yd. (1/3LID ORANGE)
- ZORO SELECT Tilt Truck Lid, White, Fits 1/3 cu. yd. (1/3 LID WHITE)
- ZORO SELECT Self Dumping Hopper Lid, Fits 1 cu. yd. (10033)
- RUBBERMAID COMMERCIAL Cube Truck Lid, Black, Hinged, 8-1/2inH (FG461500BLA)
- Zoro Select Tilt & Cube Trucks