Shop All Tilt Truck Lids
Zoro Select
Cube Truck Lid, Red, Fits 17-2/5 cu. ft.
Mfr # PBL-14 RED
Zoro # G7698817
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 43 3/4 in
- Overall Width 31 3/4 in
- Material Poly
- Color Red
- Lid Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PBL-14 RED
- Zoro # G7698817
- Country of Origin United States
- Category Tilt Truck Lids
Dimensions
Overall Length | 43 3/4 in |
Overall Width | 31 3/4 in |
Fits Truck Size (Cu.-Ft.) | 17.2 cu ft |
Overall Height | 2 1/4 in |
Fits Truck Size (Cu.-Yd.) | 0.6 cu yd |
Fits Container Size | 17-2/5 cu. ft. |
Overall LxWxH | 43 3/4 in x 31 3/4 in x 2 1/4 in |
Details
Material | Poly |
Color | Red |
Item | Non-Hinged Lid for Cube Trucks |
Lid Type | Standard |
Item - Cart and Truck Lids | Cube Truck Lid |
Color - Hoppers and Cube Trucks | Red |
Container Lid Material | MDPE |
Container Lid Type | Non-Hinged |
Closure | Resting Lid |
For Truck Type | Cube Trucks |
Description
Non-Hinged Lid for Cube Trucks, For Truck Type Cube Trucks, Closure Resting Lid, Color Red, Fits Truck Size (Cu.-Ft.) 17.2 cu ft, Fits Truck Size (Cu.-Yd.) 0.6 cu yd, For Use with Series PB, UT, Lid/Cover Material MDPE, Overall Height 2 1/4 in, Overall Length 43 3/4 in, Overall Width 31 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Vinyl Fork Truck Seat With Seat Belt (LTS-V)
- RICE LAKE WEIGHING SYSTEMS Pallet Jack Scale, Pwdr Coat Stl, 5000 lb. (RL-HPJ)
- PEWAG Chain, 5 ft. L, Working Load Limit 132 lb. (36079/5)
- MAPP CASTER Set of 4 Heavy Duty Tri-Wheel Dollies with 2" Wheels, 1,800 Lbs Cap. (56402OH-4)
- ZORO SELECT Hopper Lid, Black, Fits 1-1/2 cu. yd. (PLID-H-150)
- ZORO SELECT Hopper Lid, Fits 3 cu. yd. (30033)
- ZORO SELECT Hopper Lid, Red, Hinged, Fits 2 cu. yd. (20033 RED)
- ZORO SELECT Tilt Truck Lid, Black, Fits 1/3 cu. yd. (1/3LID BLACK)
- ZORO SELECT Tilt Truck Lid, Orange, Fits 1/3 cu. yd. (1/3LID ORANGE)
- ZORO SELECT Tilt Truck Lid, Gray, Fits 59-2/5 cu. ft. (2.2 LID)
- ZORO SELECT Hopper Lid, Yellow, Fits 20-1/4 cu. ft. (7533 YELLOW)
- Zoro Select Tilt & Cube Trucks