Shop All Tilt Truck Lids
Zoro Select
Cube Truck Lid, Gray, Fits 7-1/2 cu. ft.
Mfr # PBL-6
Zoro # G8164493
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 33 1/2 in
- Overall Width 24 1/2 in
- Material Poly
- Color Gray
- Lid Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PBL-6
- Zoro # G8164493
- Country of Origin United States
- Category Tilt Truck Lids
Dimensions
Overall Length | 33 1/2 in |
Overall Width | 24 1/2 in |
Fits Container Size | 7-1/2 cu. ft. |
Fits Truck Size (Cu.-Ft.) | 7.5 cu ft |
Overall Height | 2 in |
Fits Truck Size (Cu.-Yd.) | 0.3 cu yd |
Overall LxWxH | 33 1/2 in x 24 1/2 in |
Details
Material | Poly |
Color | Gray |
Item | Non-Hinged Lid for Cube Trucks |
Lid Type | Standard |
Container Lid Type | Non-Hinged |
Container Lid Material | MDPE |
Item - Cart and Truck Lids | Cube Truck Lid |
Color - Hoppers and Cube Trucks | Gray |
For Truck Type | Cube Trucks |
Closure | Resting Lid |
Description
Non-Hinged Lid for Cube Trucks, For Truck Type Cube Trucks, Closure Resting Lid, Color Gray, Fits Truck Size (Cu.-Ft.) 7.5 cu ft, Fits Truck Size (Cu.-Yd.) 0.3 cu yd, For Use with Series PB, UT, Lid/Cover Material MDPE, Overall Height 2 in, Overall Length 33 1/2 in, Overall Width 24 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 1/2 G70 CL SLIP W/LAT YC, UPC, 8015666 (8015666)
- HAMILTON Rigid Hs 4-15/16X2-1/4 Ft Wheel (R-HS-FT51T)
- LIFT-ALL Cargo Strap, Ratchet, 27 ft x 2 In, 1600 lb (TE60505)
- TRI-ARC 92 in H Steel Cantilever Rolling Ladder, 5 Steps, 300 lb Load Capacity (UCU500540246)
- ZORO SELECT Cube Truck Lid, Gray, Fits 25 cu. ft. (PBL-20 GREY)
- ZORO SELECT Self Dumping Hopper Lid, Fits 1 cu. yd. (10033)
- ZORO SELECT Hopper Lid, Red, Hinged, Fits 2 cu. yd. (20033 RED)
- ZORO SELECT Hopper Lid, White, 55-1/2x31 In (69025)
- ZORO SELECT Tilt Truck Lid, Black, Fits 1/3 cu. yd. (1/3LID BLACK)
- ZORO SELECT Hopper Lid, Fits 3 cu. yd. (30033)
- RUBBERMAID COMMERCIAL Tilt Truck Lid, Black, Fits 13-1/2 cu. ft. (FG130700BLA)
- Zoro Select Tilt & Cube Trucks