Shop All Tilt Truck Lids
Zoro Select
Cube Truck Lid, Gray, Fits 25 cu. ft.
Mfr # PBL-20 GREY
Zoro # G7697821
product price: $89.79
/ea
Free Shipping & Returns
$89.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 47 in
- Overall Width 36 in
- Material Poly
- Color Gray
- Container Lid Type Non-Hinged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PBL-20 GREY
- Zoro # G7697821
- Country of Origin United States
- Category Tilt Truck Lids
Dimensions
Overall Length | 47 in |
Overall Width | 36 in |
Fits Container Size | 25 cu. ft. |
Fits Truck Size (Cu.-Ft.) | 25.0 cu ft |
Fits Truck Size (Cu.-Yd.) | 0.93 cu yd |
Overall Height | 2 in |
Overall LxWxH | 47 in x 36 in x 2 in |
Details
Material | Poly |
Color | Gray |
Item | Non-Hinged Lid for Cube Trucks |
Container Lid Type | Non-Hinged |
Item - Cart and Truck Lids | Cube Truck Lid |
Lid Type | Standard |
Container Lid Material | MDPE |
Color - Hoppers and Cube Trucks | Gray |
Closure | Resting Lid |
For Truck Type | Cube Trucks |
Description
Non-Hinged Lid for Cube Trucks, For Truck Type Cube Trucks, Closure Resting Lid, Color Gray, Fits Truck Size (Cu.-Ft.) 25 cu ft, Fits Truck Size (Cu.-Yd.) 0.93 cu yd, For Use with Series PB, UT, Lid/Cover Material MDPE, Overall Height 2 in, Overall Length 47 in, Overall Width 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Nylon, 3-1/2 in., 400 lb, C (L-POG 89KA-12-FI)
- ZORO SELECT Pallet Dolly, 48x42, Cap 3600 lb, w/Handle (48J086)
- DAYTON Winch Cable, SS, 1/4 In. x 60 ft. (35Z860)
- KINEDYNE Kinedyne Saf-T-Lok Round Aluminum Bar 10088 with Pivoting Feet - Adjusts from 90"W to 105"W (10088)
- ZORO SELECT Cube Truck Lid, White, Fits 10 cu. ft. (PBL-8 WHITE)
- ZORO SELECT Hopper Lid, Yellow, Fits 20-1/4 cu. ft. (7533 YELLOW)
- ZORO SELECT Tilt Truck Lid, Gray, Fits 59-2/5 cu. ft. (2.2 LID)
- ZORO SELECT Hopper Lid, Gray, Fits 1/2 cu. yd. (5033 GRAY)
- ZORO SELECT Hopper Lid, Red, Hinged, Fits 2 cu. yd. (20033 RED)
- ZORO SELECT Tilt Truck Lid, White, Fits 1/3 cu. yd. (1/3 LID WHITE)
- RUBBERMAID COMMERCIAL Cube Truck Lid, Black, Hinged (FG461700BLA)
- Zoro Select Tilt & Cube Trucks