Shop All Tilt Truck Lids
Zoro Select
Cube Truck Lid, Gray, Fits 16 Buschel
Mfr # BLN-16 GRAY
Zoro # G7935611
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 45 in
- Overall Width 31 in
- Material Poly
- Color Gray
- Container Lid Material MDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BLN-16 GRAY
- Zoro # G7935611
- Country of Origin United States
- Category Tilt Truck Lids
Dimensions
Overall Length | 45 in |
Overall Width | 31 in |
Fits Container Size | 16 Bushel |
Fits Truck Size (Cu.-Ft.) | 20.0 cu ft |
Overall Height | 9 in |
Fits Truck Size (Cu.-Yd.) | 0.7 cu yd |
Overall LxWxH | 45 in x 31 in x 9 in |
Details
Material | Poly |
Color | Gray |
Item | Hinged Lid with Janitorial Storage Feature for Tilt & Cube Trucks |
Container Lid Material | MDPE |
Color - Hoppers and Cube Trucks | Gray |
Container Lid Type | Hinged |
Lid Type | Hinged |
Item - Cart and Truck Lids | Cube Truck Lid |
For Truck Type | Cube Trucks |
Closure | Resting Lid |
Features | The Handle also Holds Rolls of Paper Towels or Rags. |
Description
Hinged Lid with Janitorial Storage Feature for Tilt & Cube Trucks, For Truck Type Cube Trucks, Closure Resting Lid, Color Gray, Fits Truck Size (Cu.-Ft.) 20 cu ft, Fits Truck Size (Cu.-Yd.) 0.7 cu yd, For Use with Series UT, Lid/Cover Material MDPE, Overall Height 9 in, Overall Length 45 in, Overall Width 31 in, Features The Handle also Holds Rolls of Paper Towels or Rags.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Eye Hook, 1124 lb., Gr 80, Steel (1024911)
- ZORO SELECT Steel Caster 3 In. x 1.25 In. (MH6FVJ303G)
- HAMILTON Duralast Wheel, 6X3 1-1/4Rb (W-630-D-1-1/4)
- ZORO SELECT Floor Lock, Side-Mount, Use w/2 in. Caster (FL-LK-SMR-R)
- ZORO SELECT Hopper Lid, Gray, Fits 1/2 cu. yd. (5033 GRAY)
- ZORO SELECT Hopper Lid, Yellow, Fits 20-1/4 cu. ft. (7533 YELLOW)
- ZORO SELECT Cube Truck Lid, White, Fits 10 cu. ft. (PBL-8 WHITE)
- ZORO SELECT Tilt Truck Lid, Orange, Fits 1/3 cu. yd. (1/3LID ORANGE)
- ZORO SELECT Hopper Lid, White, 55-1/2x31 In (69025)
- ZORO SELECT Hopper Lid, Red, Fits 1-1/2 cu. yd. (15033 RED)
- RUBBERMAID COMMERCIAL Cube Truck Lid, Black, Hinged (FG461700BLA)
- Zoro Select Tilt & Cube Trucks