Shop All Tilt Truck Lids
Zoro Select
Cube Truck Lid, Gray, Fits 15 cu. ft.
Mfr # PBL-12
Zoro # G8457267
product price: $73.39
/ea
$73.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 38 in
- Overall Width 28 1/4 in
- Material Poly
- Color Gray
- Lid Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PBL-12
- Zoro # G8457267
- Country of Origin United States
- Category Tilt Truck Lids
Dimensions
Overall Length | 38 in |
Overall Width | 28 1/4 in |
Fits Truck Size (Cu.-Ft.) | 15.0 cu ft |
Fits Truck Size (Cu.-Yd.) | 0.5 cu yd |
Fits Container Size | 15 cu. ft. |
Overall Height | 2 1/4 in |
Overall LxWxH | 38 in x 28 1/4 in x 2 1/4 in |
Details
Material | Poly |
Color | Gray |
Item | Non-Hinged Lid for Cube Trucks |
Item - Cart and Truck Lids | Cube Truck Lid |
Lid Type | Standard |
Container Lid Type | Non-Hinged |
Container Lid Material | MDPE |
Color - Hoppers and Cube Trucks | Gray |
For Truck Type | Cube Trucks |
Closure | Resting Lid |
Description
Non-Hinged Lid for Cube Trucks, For Truck Type Cube Trucks, Closure Resting Lid, Color Gray, Fits Truck Size (Cu.-Ft.) 15 cu ft, Fits Truck Size (Cu.-Yd.) 0.5 cu yd, For Use with Series PB, UT, Lid/Cover Material MDPE, Overall Height 2 1/4 in, Overall Length 38 in, Overall Width 28 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC Rolling Ladder, 4 Steps, Serrated Tread (WLAR104245)
- DAYTON Hand Truck, Dual Handle, 49x22-1/4x22 (21U669)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 3300 lb, Endless (61011)
- US CARGO CONTROL 10" Rubber Double-Sided Wheel Chock with Eye Bolt (WC1086)
- ZORO SELECT Hopper Lid, White, 55-1/2x31 In (69025)
- ZORO SELECT Tilt Truck Lid, Green, Fits 1/3 cu. yd. (1/3 LID GREEN)
- ZORO SELECT Hopper Lid, Yellow, Fits 20-1/4 cu. ft. (7533 YELLOW)
- ZORO SELECT Tilt Truck Lid, Orange, Fits 1/3 cu. yd. (1/3LID ORANGE)
- ZORO SELECT Cube Truck Lid, White, Fits 10 cu. ft. (PBL-8 WHITE)
- ZORO SELECT Hopper Lid, Red, Hinged, Fits 2 cu. yd. (20033 RED)
- RUBBERMAID COMMERCIAL Tilt Truck Lid, Black, Fits 20-1/4 cu. ft. (FG102800BLA)
- Zoro Select Tilt Truck Lids