Shop All Tilt Truck Lids
Zoro Select
Cube Truck Lid, Gray, Fits 1/3 cu. yd.
Mfr # PBL-7
Zoro # G8082234
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 38 in
- Overall Width 26 in
- Material Poly
- Color Gray
- Color - Hoppers and Cube Trucks Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PBL-7
- Zoro # G8082234
- Country of Origin United States
- Category Tilt Truck Lids
Dimensions
Overall Length | 38 in |
Overall Width | 26 in |
Fits Truck Size (Cu.-Ft.) | 9.0 cu ft |
Fits Container Size | 1/3 cu. yd. |
Overall Height | 2 1/2 in |
Fits Truck Size (Cu.-Yd.) | 0.3 cu yd |
Overall LxWxH | 38 in x 26 x 2 1/2 in |
Details
Material | Poly |
Color | Gray |
Item | Non-Hinged Lid for Cube Trucks |
Color - Hoppers and Cube Trucks | Gray |
Item - Cart and Truck Lids | Cube Truck Lid |
Lid Type | Standard |
Container Lid Material | MDPE |
Container Lid Type | Non-Hinged |
Closure | Resting Lid |
For Truck Type | Cube Trucks |
Description
Non-Hinged Lid for Cube Trucks, For Truck Type Cube Trucks, Closure Resting Lid, Color Gray, Fits Truck Size (Cu.-Ft.) 9 cu ft, Fits Truck Size (Cu.-Yd.) 0.3 cu yd, For Use with Series PB, UT, Lid/Cover Material MDPE, Overall Height 2 1/2 in, Overall Length 38 in, Overall Width 26 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COFFING HOISTS Shading Coil (860J1)
- LUXOR 3 SHELF RED TUB CART WITH (RDSTC111RD)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ010SD-15)
- ZORO SELECT Dock Bumper, 18 x 4 x 18 In, Rubber (L-1818-4)
- ZORO SELECT Hopper Lid, Fits 3 cu. yd. (30033)
- ZORO SELECT Self Dumping Hopper Lid, Fits 1 cu. yd. (10033)
- ZORO SELECT Hopper Lid, White, 55-1/2x31 In (69025)
- ZORO SELECT Hopper Lid, Red, Hinged, Fits 2 cu. yd. (20033 RED)
- ZORO SELECT Tilt Truck Lid, Gray, Fits 59-2/5 cu. ft. (2.2 LID)
- ZORO SELECT Tilt Truck Lid, Green, Fits 1/3 cu. yd. (1/3 LID GREEN)
- ZORO SELECT Hopper Lid, Gray, Fits 1/2 cu. yd. (5033 GRAY)
- Zoro Select Tilt & Cube Trucks