Shop All Tilt Truck Lids
Zoro Select
Cube Truck Lid, Gray, Fits 12-1/2 cu. ft.
Mfr # PBL-10
Zoro # G7915424
product price: $58.69
/ea
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 38 1/2 in
- Overall Width 27 1/2 in
- Material Poly
- Color Gray
- Fits Truck Size (Cu.-Yd.) 0.5 cu yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PBL-10
- Zoro # G7915424
- Country of Origin United States
- Category Tilt Truck Lids
Dimensions
Overall Length | 38 1/2 in |
Overall Width | 27 1/2 in |
Fits Truck Size (Cu.-Yd.) | 0.5 cu yd |
Fits Container Size | 12-1/2 cu. ft. |
Fits Truck Size (Cu.-Ft.) | 12.5 cu ft |
Overall Height | 2 1/2 in |
Overall LxWxH | 38 1/2 in x 27 1/2 in x 2 1/2 in |
Details
Material | Poly |
Color | Gray |
Item | Non-Hinged Lid for Cube Trucks |
Lid Type | Standard |
Container Lid Material | MDPE |
Item - Cart and Truck Lids | Cube Truck Lid |
Container Lid Type | Non-Hinged |
Color - Hoppers and Cube Trucks | Gray |
Closure | Resting Lid |
For Truck Type | Cube Trucks |
Description
Non-Hinged Lid for Cube Trucks, For Truck Type Cube Trucks, Closure Resting Lid, Color Gray, Fits Truck Size (Cu.-Ft.) 12.5 cu ft, Fits Truck Size (Cu.-Yd.) 0.5 cu yd, For Use with Series PB, UT, Lid/Cover Material MDPE, Overall Height 2 1/2 in, Overall Length 38 1/2 in, Overall Width 27 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 36 In L, Overall Trim 1 In (MB250236)
- RUBBERMAID COMMERCIAL Quiet Caster, 4 In (FG29982)
- ZORO SELECT Pulley Block, Wire Rope, 1/4 in Max Cable Size, 685 lb Max Load, Zinc Plated (4JX72)
- LDS INDUSTRIES 3 Pushin Type Casters for ShopSol (LDS1010865)
- ZORO SELECT Self Dumping Hopper Lid, Fits 1 cu. yd. (10033)
- ZORO SELECT Tilt Truck Lid, Orange, Fits 1/3 cu. yd. (1/3LID ORANGE)
- ZORO SELECT Hopper Lid, White, 55-1/2x31 In (69025)
- ZORO SELECT Tilt Truck Lid, White, Fits 1/3 cu. yd. (1/3 LID WHITE)
- ZORO SELECT Hopper Lid, Yellow, Fits 20-1/4 cu. ft. (7533 YELLOW)
- ZORO SELECT Tilt Truck Lid, Gray, Fits 59-2/5 cu. ft. (2.2 LID)
- WESCO Tilt Cart, TILT, U 1/2 BLK -10 (272575)
- Zoro Select Tilt & Cube Trucks