Shop All Tilt Truck Lids
Zoro Select
Cube Truck Lid, Gray, Fits 10 cu. ft.
Mfr # PBL-8
Zoro # G8349476
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 37 1/2 in
- Overall Width 25 in
- Material Poly
- Color Gray
- Container Lid Material MDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PBL-8
- Zoro # G8349476
- Country of Origin United States
- Category Tilt Truck Lids
Dimensions
Overall Length | 37 1/2 in |
Overall Width | 25 in |
Overall Height | 2 1/2 in |
Fits Truck Size (Cu.-Yd.) | 0.4 cu yd |
Fits Truck Size (Cu.-Ft.) | 10.0 cu ft |
Fits Container Size | 10 cu. ft. |
Overall LxWxH | 37 1/2 in x 25 in x 2 1/2 in |
Details
Material | Poly |
Color | Gray |
Item | Non-Hinged Lid for Cube Trucks |
Container Lid Material | MDPE |
Color - Hoppers and Cube Trucks | Gray |
Lid Type | Standard |
Container Lid Type | Non-Hinged |
Item - Cart and Truck Lids | Cube Truck Lid |
For Truck Type | Cube Trucks |
Closure | Resting Lid |
Description
Non-Hinged Lid for Cube Trucks, For Truck Type Cube Trucks, Closure Resting Lid, Color Gray, Fits Truck Size (Cu.-Ft.) 10 cu ft, Fits Truck Size (Cu.-Yd.) 0.4 cu yd, For Use with Series PB, UT, Lid/Cover Material MDPE, Overall Height 2 1/2 in, Overall Length 37 1/2 in, Overall Width 25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 136 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (KDSR110242-D2)
- MARASTAR Flat Free Wheel, Polyurethane, 250lb, Black (92001)
- US CARGO CONTROL BlackLine 4" x 30' Winch Strap with 30" Chain Extension (BL430XLCE)
- VESTIL Adjustable Perimeter Guard - Panel (APG-M-35)
- ZORO SELECT Hopper Lid, Gray, Fits 1/2 cu. yd. (5033 GRAY)
- ZORO SELECT Tilt Truck Lid, Green, Fits 1/3 cu. yd. (1/3 LID GREEN)
- ZORO SELECT Tilt Truck Lid, Black, Fits 1/3 cu. yd. (1/3LID BLACK)
- ZORO SELECT Tilt Truck Lid, White, Fits 1/3 cu. yd. (1/3 LID WHITE)
- ZORO SELECT Hopper Lid, White, 55-1/2x31 In (69025)
- ZORO SELECT Tilt Truck Lid, Gray, Fits 59-2/5 cu. ft. (2.2 LID)
- RUBBERMAID COMMERCIAL Cube Truck Lid, Black, Hinged (FG461700BLA)
- Zoro Select Tilt & Cube Trucks