Shop All Tilt Truck Lids
Zoro Select
Cube Truck Lid, Blue, Fits 20 cu. ft.
Mfr # PBL-16 BLUE
Zoro # G7698826
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 45 in
- Overall Width 31 in
- Material Poly
- Color Blue
- Overall Height 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PBL-16 BLUE
- Zoro # G7698826
- Country of Origin United States
- Category Tilt Truck Lids
Dimensions
Overall Length | 45 in |
Overall Width | 31 in |
Overall Height | 2 1/4 in |
Fits Container Size | 20 cu. ft. |
Fits Truck Size (Cu.-Yd.) | 0.7 cu yd |
Fits Truck Size (Cu.-Ft.) | 20.0 cu ft |
Overall LxWxH | 45 in x 31 in x 2 1/4 in |
Details
Material | Poly |
Color | Blue |
Item | Non-Hinged Lid for Cube Trucks |
Item - Cart and Truck Lids | Cube Truck Lid |
Container Lid Type | Non-Hinged |
Container Lid Material | MDPE |
Lid Type | Standard |
Color - Hoppers and Cube Trucks | Blue |
For Truck Type | Cube Trucks |
Closure | Resting Lid |
Description
Non-Hinged Lid for Cube Trucks, For Truck Type Cube Trucks, Closure Resting Lid, Color Blue, Fits Truck Size (Cu.-Ft.) 20 cu ft, Fits Truck Size (Cu.-Yd.) 0.7 cu yd, For Use with Series PB, UT, Lid/Cover Material MDPE, Overall Height 2 1/4 in, Overall Length 45 in, Overall Width 31 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 6"X2" DUCTILE STEEL CASTER KIT 8000# CAP, PK4 (D-CK4-SC6-2HD)
- VESTIL Black Fiber Wood Dolly With Rubber Caster 600lb Capacity 24 x 36 (FWD-2436-3R)
- NESTAFLEX Skate Wheel Conveyor, Flexible, Polymer (22624008P)
- MAPP CASTER 6"X2" Rugged Thermoplastic Rubber (TPR) Wheel Rgd Caster - 550 Lbs Cap (146RTPR620R)
- ZORO SELECT Hopper Lid, Yellow, Fits 20-1/4 cu. ft. (7533 YELLOW)
- ZORO SELECT Tilt Truck Lid, Green, Fits 1/3 cu. yd. (1/3 LID GREEN)
- ZORO SELECT Tilt Truck Lid, Black, Fits 1/3 cu. yd. (1/3LID BLACK)
- ZORO SELECT Tilt Truck Lid, Orange, Fits 1/3 cu. yd. (1/3LID ORANGE)
- ZORO SELECT Self Dumping Hopper Lid, Fits 1 cu. yd. (10033)
- ZORO SELECT Tilt Truck Lid, White, Fits 1/3 cu. yd. (1/3 LID WHITE)
- ZORO SELECT Cube Truck Lid, Gray, Fits 25 cu. ft. (PBL-20 GREY)
- Zoro Select Tilt & Cube Trucks