Shop All Tilt Truck Lids
Zoro Select
Cube Truck Lid, Blue, Fits 10 cu. ft.
Mfr # PBL-8 BLUE
Zoro # G3853631
product price: $59.99
/ea
$59.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 37 1/2 in
- Overall Width 25 in
- Material Poly
- Color Blue
- Fits Container Size 10 cu. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PBL-8 BLUE
- Zoro # G3853631
- Country of Origin United States
- Category Tilt Truck Lids
Dimensions
Overall Length | 37 1/2 in |
Overall Width | 25 in |
Fits Container Size | 10 cu. ft. |
Overall Height | 2 1/2 in |
Fits Truck Size (Cu.-Ft.) | 10.0 cu ft |
Fits Truck Size (Cu.-Yd.) | 0.4 cu yd |
Overall LxWxH | 37 1/2 in x 25 in x 2 1/2 in |
Details
Material | Poly |
Color | Blue |
Item | Non-Hinged Lid for Cube Trucks |
Item - Cart and Truck Lids | Cube Truck Lid |
Container Lid Material | MDPE |
Color - Hoppers and Cube Trucks | Blue |
Container Lid Type | Non-Hinged |
Lid Type | Standard |
Closure | Resting Lid |
For Truck Type | Cube Trucks |
Description
Non-Hinged Lid for Cube Trucks, For Truck Type Cube Trucks, Closure Resting Lid, Color Blue, Fits Truck Size (Cu.-Ft.) 10 cu ft, Fits Truck Size (Cu.-Yd.) 0.4 cu yd, For Use with Series PB, UT, Lid/Cover Material MDPE, Overall Height 2 1/2 in, Overall Length 37 1/2 in, Overall Width 25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Angled End Cap for Airline-Style L-Track (ATECA)
- THERN Pedestal Base For 5Pt20 Crane, Powder Co (5BP20)
- VESTIL BATTERY TRANSFER PLATFORM WINCH ONLY (BTC-WINCH)
- EGA PRODUCTS Custom Work Platform, 2 Steps, Modular, 35"W x 77"L Platform, Adjustable to 18"-21"H, Style 4 (CW4-21-2-6)
- ZORO SELECT Hopper Lid, White, 55-1/2x31 In (69025)
- ZORO SELECT Cube Truck Lid, White, Fits 10 cu. ft. (PBL-8 WHITE)
- ZORO SELECT Tilt Truck Lid, Gray, Fits 59-2/5 cu. ft. (2.2 LID)
- ZORO SELECT Cube Truck Lid, Gray, Fits 25 cu. ft. (PBL-20 GREY)
- ZORO SELECT Tilt Truck Lid, Orange, Fits 1/3 cu. yd. (1/3LID ORANGE)
- ZORO SELECT Tilt Truck Lid, Black, Fits 1/3 cu. yd. (1/3LID BLACK)
- ZORO SELECT Hopper Lid, Yellow, Fits 20-1/4 cu. ft. (7533 YELLOW)
- Zoro Select Tilt Truck Lids