Shop All Basket & Cube Trucks
Zoro Select
Cube Truck, 9/16 cu. yd., 1000lb Cap, Black
Mfr # 36FK96
Zoro # G0093068
product price: $282.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$282.99
Free 30-Day Returns
Key Features
- Overall Height 37 1/2 in
- Overall Length 44 in
- Overall Width 31 in
- Color Black
- Load Capacity 1,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36FK96
- Zoro # G0093068
- UPC # 190735474518
- Country of Origin China
- Category Basket & Cube Trucks
Dimensions
Overall Height | 37 1/2 in |
Overall Length | 44 in |
Overall Width | 31 in |
Caster Dia. | 5 in |
Overall LxWxH | 44 in x 31 in x 37 1/2 in |
Caster Wheel Dia. | 5 in |
Description
High-Maneuverability Cube Truck, Cubic Foot Capacity 16 cu ft, Load Capacity 1,000 lb, Bushel Capacity 0, Overall Length 45 in, Overall Height 37 1/2 in, Overall Width 32 in, Overall LxWxH 45 x 32 x 37 1/2, Color Black, Container Material MDPE, Includes Diamond Steel Base, Standards FDA Compliant Resin, Optional Lid Mfr. No. 5Z209, Cubic Yard Capacity 0.59 cu yd, Mobility Option Manual, Container Legend None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Yellow/Black (EEF2-902CE-6)
- PROGRIP CARGO CONTROL AdjustableTie-Down, Dbl "J", 16 ft. Lx1"W (314700)
- LOOS Wire Rope Thimble, 1/8 In, CS (AN100-4)
- MAASDAM Rope Ratchet Puller, 20 ft., 19" Handle L (A-20)
- ZORO SELECT Material Handling Cart, Blue, Recycling (N1017261-BLUE-RECYCLE)
- ZORO SELECT Matl Handling Cart, Cardboard Only, Red (N1017261-RED-CARDBOARD)
- ZORO SELECT Basket Truck, Recycling, Cap 1100 Lb, Red (N1017261-RED-RECYCLE)
- ZORO SELECT Material Handling Cart, Red, Trash Only (N1017261-RED-TRASH)
- ZORO SELECT Cube Truck, 9/16 cu. yd., 400 lb. Cap, Gray (36FK95)
- ZORO SELECT Cube Truck, 2 cu. yd., 1200 lb. Cap, Black (36FL04)
- ROYAL BASKET TRUCKS Cube Truck, 1 cu. yd., 800 lb. Cap, Red (G12-RDX-PGA-4UNN)
- Zoro Select Tilt & Cube Trucks