Shop All Basket & Cube Trucks
Zoro Select
Cube Truck, 7/16 cu. yd., 600lb Cap, Yellow
Mfr # 36FL18
Zoro # G0092858
product price: $171.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$171.99
Free 30-Day Returns
Key Features
- Overall Height 35 1/2 in
- Overall Length 43 in
- Overall Width 28 in
- Color Yellow
- Load Capacity 600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36FL18
- Zoro # G0092858
- UPC # 190735474723
- Country of Origin China
- Category Basket & Cube Trucks
Dimensions
Overall Height | 35 1/2 in |
Overall Length | 43 in |
Overall Width | 28 in |
Caster Dia. | 5 in |
Caster Wheel Dia. | 5 in |
Overall LxWxH | 43 in x 28 in x 35 1/2 in |
Description
General Purpose Cube Truck, Cubic Foot Capacity 11.9 cu ft, Load Capacity 600 lb, Bushel Capacity 9.6 bu, Overall Length 43 in, Overall Height 35 1/2 in, Overall Width 27 in, Overall LxWxH 43 in x 27 in x 35 1/2 in, Color Yellow, Container Material MDPE, Standards FDA Compliant Resin, Cubic Yard Capacity 0.44 cu yd, Mobility Option Manual, Container Legend None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" Quick Links 10PK (52255)
- ZORO SELECT Rgd NSF-Listed Plate Cstr, Polyurethane, 6 in, 1230 lb (P21R-UA060R-14-H7-001)
- STREN-FLEX Web Sling, Endless, 10 ft L, 24800 lb Cap. (EN2-902P)
- CYPHER Cypher 765462 30 ft. 0.68 in. Tubular Webbing; Black (765462)
- ZORO SELECT Cube Truck, 1 cu. yd., 500 lb. Cap, Black (36FK94)
- ZORO SELECT Material Handling Cart, Yellow (N1017261-YELLOW)
- ZORO SELECT Cube Truck, 5 cu. yd., 800 lb. Cap, White (36FL36)
- ZORO SELECT Material Handling Cart, Green (N1017261-GREEN)
- ZORO SELECT Cube Truck, 8 cu. yd., 800 lb. Cap, Yellow (36FL39)
- ZORO SELECT Basket Truck, Recycling, Cap 1100 Lb, Red (N1017261-RED-RECYCLE)
- ZORO SELECT Material Handling Cart, Blue (N1017261-BLUE)
- Zoro Select Basket & Cube Trucks