Shop All Basket & Cube Trucks
Zoro Select
Cube Truck, 7 cu. yd., 800 lb. Cap, Gray
Mfr # 36FL38
Zoro # G0092657
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$261.99
Free 30-Day Returns
Key Features
- Overall Height 43 1/2 in
- Overall Length 59 in
- Overall Width 36 in
- Color Gray
- Load Capacity 800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 36FL38
- Zoro # G0092657
- UPC # 190735474921
- Country of Origin China
- Category Basket & Cube Trucks
Dimensions
Overall Height | 43 1/2 in |
Overall Length | 59 in |
Overall Width | 36 in |
Caster Dia. | 5 in |
Caster Wheel Dia. | 5 in |
Overall LxWxH | 59 in x 36 in x 43 1/2 in |
Description
General Purpose Cube Truck, Cubic Foot Capacity 27 cu ft, Load Capacity 800 lb, Bushel Capacity 21.7, Overall Length 60 1/2 in, Overall Height 43 1/2 in, Overall Width 36 in, Overall LxWxH 60 1/2 in x 36 in x 43 1/2 in, Color Gray, Container Material MDPE, Standards FDA Compliant Resin, Optional Lid Mfr. No. 4VM70, Cubic Yard Capacity 1 cu yd, Mobility Option Manual, Container Legend None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Truck Wheel Dolly, L48In (3XKR7)
- GPS - GENERIC PARTS SERVICE Control Head For Yale MPB 040 E (B827) & MPW 045 E (B802) Pallet Trucks (YL 524182434)
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1004R1820A2E10B3C1P6)
- US CARGO CONTROL 2" x 11" Fixed End w/ Wire Hook and Bolt Loop (202WHBL)
- ZORO SELECT Cube Truck, 3/8 cu. yd., 400 lb. Cap, White (UT-8 WHITE)
- ZORO SELECT Cube Truck, 3/8 cu. yd., 500 lb. Cap, Gray (36FL10)
- ZORO SELECT Material Handling Cart, Orange, Recycling (N1017261-ORANGE-RECYCLE)
- ZORO SELECT Cube Truck, 7/16 cu. yd., 800lb. Cap, Black (36FK91)
- ZORO SELECT Matl Handling Cart, Cardboard Only, Yellow (N1017261-YELLOW-CARDBOARD)
- ZORO SELECT Matl Handling Cart, Cardboard Only, Red (N1017261-RED-CARDBOARD)
- GLOBAL INDUSTRIAL Vinyl Basket Bulk Truck, 12 Bushel, Blue (241983BL)
- Zoro Select Tilt & Cube Trucks