Shop All Basket & Cube Trucks
This Product is Discontinued
Zoro Select
Cube Truck, 500 lb., 64inLx42inHx39inW (Discontinued)
Mfr # SLV0010PC
Zoro # G9932343
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Overall Height 42"
- Overall Length 64"
- Overall Width 39"
- Color Green
- Load Capacity 750 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SLV0010PC
- Zoro # G9932343
- UPC # 851218004942
- Country of Origin Unknown
- Category Basket & Cube Trucks
Dimensions
Overall Height | 42" |
Overall Length | 64" |
Overall Width | 39" |
Caster Dia. | 10" |
Tray Width | 39 3/4 in |
Details
Color | Green |
Load Capacity | 750 lb |
Item | Motorized Wheelbarrow |
Bushel Capacity | 10.0 |
Tray Material | Plastic |
Volume Capacity | 3/8 cu. yd. |
Includes | Pivoting Dump Bucket, Rechargeable Power Battery Driven System |
Caster Type | (2) Rigid, (2) Swivel |
Caster Material | Rubber |
Capacity | 10 1/4 cu ft |
Number of Wheels | 6 |
Description
Motorized Wheelbarrow, Tray Material Plastic, Number of Wheels 6, Tray Width 39 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.