Shop All Basket & Cube Trucks
Zoro Select
Cube Truck, 5 cu. yd., 800 lb. Cap, White
Mfr # 36FL36
Zoro # G0092675
product price: $245.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$245.99
Free 30-Day Returns
Key Features
- Overall Height 43 1/2 in
- Overall Length 59 in
- Overall Width 36 in
- Color White
- Load Capacity 800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36FL36
- Zoro # G0092675
- UPC # 190735474907
- Country of Origin China
- Category Basket & Cube Trucks
Dimensions
Overall Height | 43 1/2 in |
Overall Length | 59 in |
Overall Width | 36 in |
Caster Dia. | 5 in |
Overall LxWxH | 59 in x 36 in x 43 1/2 in |
Caster Wheel Dia. | 5 in |
Description
General Purpose Cube Truck, Cubic Foot Capacity 27 cu ft, Load Capacity 800 lb, Bushel Capacity 21.7, Overall Length 60 1/2 in, Overall Height 43 1/2 in, Overall Width 36 in, Overall LxWxH 60 1/2 in x 36 in x 43 1/2 in, Color White, Container Material MDPE, Standards FDA Compliant Resin, Optional Lid Mfr. No. 4VM70, Cubic Yard Capacity 1 cu yd, Mobility Option Manual, Container Legend None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pulley Block, Wire Rope, 1/4 in Max Cable Size, 800 lb Max Load, Zinc Plated (5RRX0)
- LITTLE GIANT Box Truck with Ergonomic Handle, Expanded Metal, 24"X36" Deck Size (BTXK-2436-6PY)
- AFTERMARKET New Wheel/Rim 16.5X9.75X8 Fits Case 586G 2WD Forklift fits 12-16.5 Tire (9.75x16.5TAN)
- ZORO SELECT Caster Wheel, 1400 lb. Load Rating (P-C-080x020/050R)
- ZORO SELECT Cube Truck, 3/8 cu. yd., 400 lb. Cap, White (UT-8 WHITE)
- ZORO SELECT Cube Truck, 9/16 cu. yd., 600lb. Cap, White (36FL26)
- ZORO SELECT Cube Truck, 7/16 cu. yd., 600lb. Cap, White (36FL17)
- ZORO SELECT Cube Truck, 7/16 cu. yd., 600lb Cap, Yellow (36FL18)
- ZORO SELECT Cube Truck, 7/16 cu. yd., 800lb. Cap, Black (36FK91)
- ZORO SELECT Material Handling Cart, Red (N1017261-RED)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 12 Bushel, Navy (412SOBC/NVY)
- Zoro Select Tilt & Cube Trucks