Shop All Basket & Cube Trucks
Zoro Select
Cube Truck, 3/8 cu. yd., 500lb. Cap, Yellow
Mfr # 36FL12
Zoro # G0092919
original price:
$212.46
5% off
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Height 30 1/2 in
- Overall Length 38 in
- Overall Width 24 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 36FL12
- Zoro # G0092919
- UPC # 190735474662
- Country of Origin China
- Category Basket & Cube Trucks
Dimensions
Overall Height | 30 1/2 in |
Overall Length | 38 in |
Overall Width | 24 in |
Caster Dia. | 4 in |
Caster Wheel Dia. | 4 in |
Overall LxWxH | 38 in x 24 in x 30 1/2 in |
Description
General Purpose Cube Truck, Cubic Foot Capacity 8 cu ft, Load Capacity 500 lb, Bushel Capacity 6.4, Overall Length 39 in, Overall Height 30 in, Overall Width 27 in, Overall LxWxH 39 in x 27 in x 30 in, Color Yellow, Container Material MDPE, Standards FDA Compliant Resin, Optional Lid Mfr. No. 5M728, Cubic Yard Capacity 0.29 cu yd, Mobility Option Manual, Container Legend None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type U, 10 ft L, 2 in W, Polyester, Yellow (UU1802DX10)
- BLOCK Pulley Block, 3.5" Swivel Eye Deadman Cl (03548-DM)
- US CARGO CONTROL 7/8" Stainless Steel Screw Pin Anchor Shackle - Import - 4 Ton (SPAS78SS)
- LIFT-ALL Roundsling, Endless, 10 ft L, 20000 lb Cap (KEN20KX10)
- ZORO SELECT Cube Truck, 3/8 cu. yd., 500 lb. Cap, Gray (36FL10)
- ZORO SELECT Matl Handling Cart, Cardboard Only, Red (N1017261-RED-CARDBOARD)
- ZORO SELECT Cube Truck, 9/16 cu. yd., 500lb. Cap, Black (36FK98)
- ZORO SELECT Cube Truck, 3/8 cu. yd., 500 lb. Cap, Red (36FL08)
- ZORO SELECT Cube Truck, 9/16 cu. yd., 1000lb Cap, Black (36FK96)
- ZORO SELECT Basket Truck, Recycling, Cap 1100 Lb, Red (N1017261-RED-RECYCLE)
- R&B WIRE PRODUCTS Antimicrobial Elevated Basket Truck, Vinyl, Bumper, 3 Bushel, Navy (463SOB/ANTI/NVY)
- Zoro Select Basket & Cube Trucks