Shop All Basket & Cube Trucks
Zoro Select
Cube Truck, 3/8 cu. yd., 400 lb. Cap, Gray
Mfr # UT-8 GREY
Zoro # G7698661
original price:
$280.66
14% off
new price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 27 in
- Overall Length 36 1/4 in
- Overall Width 24 1/4 in
- Color Gray
- Load Capacity 400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UT-8 GREY
- Zoro # G7698661
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 27 in |
Overall Length | 36 1/4 in |
Overall Width | 24 1/4 in |
Caster Dia. | 3 in |
Caster Wheel Width | 1 1/4 in |
Caster Wheel Dia. | 3 in |
Overall LxWxH | 36 1/4 in x 24 1/4 in x 27 in |
Caster Mounting Height | 3 3/4 in |
Caster Width | 1 1/4 in |
Description
General Purpose Cube Truck, Cubic Foot Capacity 7.6 cu ft, Load Capacity 400 lb, Bushel Capacity 8 bu, Overall Length 36 1/4 in, Overall Height 27 in, Overall Width 24 1/4 in, Overall LxWxH 36 1/4 in x 24 1/4 in x 27 in, Color Gray, Container Material Polyethylene, Cube Truck Type Standard, Optional Lid Mfg. Model No. PBL-8, Cubic Yard Capacity 0.37 cu yd, Mobility Option Manual, Container Legend None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tie-Down Strap, Ratchet, 15ft x 1In, 700lb (32J625)
- ZORO SELECT Caster Brake Kit, Total Lock, 6 In (1NWH6)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 2 in W, Polyester, Yellow (EN1802DX4)
- PEERLESS Transport Chain, 100 ft., 4700 lb. (5440355)
- ZORO SELECT Cube Truck, 3/8 cu. yd., 500 lb. Cap, Red (36FL08)
- ZORO SELECT Cube Truck, 9/16 cu. yd., 600lb. Cap, White (36FL26)
- ZORO SELECT Cube Truck, 3/8 cu. yd., 500 lb. Cap, White (36FL11)
- ZORO SELECT Cube Truck, 3/4 cu. yd., 1200lb. Cap, Black (36FL01)
- ZORO SELECT Cube Truck, 9/16 cu. yd., 500lb. Cap, Black (36FK98)
- ZORO SELECT Cube Truck, 6 cu. yd., 800 lb. Cap, Blue (36FL37)
- RUBBERMAID COMMERCIAL Utility Truck, 5/8cu yd., 1000lb Cap, Black (FG471600BLA)
- Zoro Select Tilt & Cube Trucks