Shop All Basket & Cube Trucks
Zoro Select
Cube Truck, 3/4 cu. yd., 500 lb. Cap, Gray
Mfr # 36FK99
Zoro # G0093031
original price:
$301.13
16% off
new price: $251.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$251.99
Free 30-Day Returns
Key Features
- Overall Height 37 1/2 in
- Overall Length 48 in
- Color Gray
- Load Capacity 500 lb
- Caster Type (2) Swivel, (2) Rigid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36FK99
- Zoro # G0093031
- UPC # 190735474549
- Country of Origin China
- Category Basket & Cube Trucks
Dimensions
Overall Height | 37 1/2 in |
Overall Length | 48 in |
Overall Width | 36 1/2 in |
Caster Dia. | 5 in |
Overall LxWxH | 48 in x 36 1/2 in x 37 1/2 in |
Caster Wheel Dia. | 5 in |
Description
High-Maneuverability Cube Truck, Cubic Foot Capacity 20 cu ft, Load Capacity 500 lb, Bushel Capacity 16 bu, Overall Length 48 1/2 in, Overall Height 37 1/2 in, Overall Width 36 in, Overall LxWxH 48 1/2 x 36 x 37 1/2, Color Gray, Container Material MDPE, Includes Diamond Steel Base, Standards FDA Compliant Resin, Optional Lid Mfr. No. 5Z210, Cubic Yard Capacity 0.74 cu yd, Mobility Option Manual, Container Legend None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Floor Lock, Top Plate, 11-1/2in (1VJN5)
- ZORO SELECT Caster Wheel, 1545 lb. Load, Silver Wheel (SPK 75k)
- COTTERMAN Work Platform, 5 Step, Steel, 86In. H. (5WP3660RA3B4B8AC2P6)
- DAYTON Pulling Handle, Length 36 In (2TUP4)
- ZORO SELECT Cube Truck, 3/4 cu. yd., 800 lb. Cap, Gray (36FL30)
- ZORO SELECT Cube Truck, 9/16 cu. yd., 600lb. Cap, White (36FL26)
- ZORO SELECT Cube Truck, 5 cu. yd., 800 lb. Cap, White (36FL36)
- ZORO SELECT Cube Truck, 1 cu. yd., 300 lb. Cap, Gray (36FK93)
- ZORO SELECT Basket Truck, Recycling, Cap 1100 Lb, Red (N1017261-RED-RECYCLE)
- ZORO SELECT Cube Truck, 3/8 cu. yd., 500 lb. Cap, White (36FL11)
- R&B WIRE PRODUCTS Antimicrobial Vinyl Basket Truck with Steel Base, 6 Bushel, Yellow (406SOC/ANTI/YEL)
- Zoro Select Basket & Cube Trucks