Shop All Basket & Cube Trucks
Zoro Select
Cube Truck, 3/4 cu. yd., 1200lb. Cap, Black
Mfr # 36FL01
Zoro # G0093025
product price: $338.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$338.99
Free 30-Day Returns
Key Features
- Overall Height 37 1/2 in
- Overall Length 48 in
- Color Black
- Load Capacity 1,200 lb
- Cubic Foot Capacity 20.0 cu ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36FL01
- Zoro # G0093025
- UPC # 190735474556
- Country of Origin China
- Category Basket & Cube Trucks
Dimensions
Overall Height | 37 1/2 in |
Overall Length | 48 in |
Overall Width | 35 1/2 in |
Caster Dia. | 5 in |
Overall LxWxH | 48 in x 35 1/2 in x 37 1/2 in |
Caster Wheel Dia. | 5 in |
Description
High-Maneuverability Cube Truck, Cubic Foot Capacity 20 cu ft, Load Capacity 1,200 lb, Bushel Capacity 16 bu, Overall Length 48 1/2 in, Overall Height 37 1/2 in, Overall Width 36 in, Overall LxWxH 48 1/2 in x 36 in x 37 1/2 in, Color Black, Container Material MDPE, Includes Diamond Steel Base, Standards FDA Compliant Resin, Optional Lid Mfr. No. 5Z210, Cubic Yard Capacity 0.74 cu yd, Mobility Option Manual, Container Legend None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULK-STRAP Bulk Webbing, 150 ft. x 1 In., 3800 lb. (N01150BK)
- ABOVE ALL Above All L74995PMS-R Painters Moving Straps (L74995PMS-R)
- ZORO SELECT High Profile Machine Guard (2WJJ4)
- DAYTON Round Sling, Endless, 20 ft., 8400 lb. (2MJN9)
- ZORO SELECT Cube Truck, 3/4 cu. yd., 600 lb. Cap, Black (36FL02)
- ZORO SELECT Material Handling Cart, Gray (N1017261-GRAY)
- ZORO SELECT Cube Truck, 3/8 cu. yd., 400 lb. Cap, White (UT-8 WHITE)
- ZORO SELECT Cube Truck, 1 cu. yd., 1200 lb. Cap, Black (36FL03)
- ZORO SELECT Cube Truck, 7/16 cu. yd., 600lb Cap, Yellow (36FL18)
- ZORO SELECT Cube Truck, 1 cu. yd., 300 lb. Cap, Gray (36FK93)
- TOUGH GUY Basket Truck, 20 Bu. Cap., White, 48 In. L (33W337)
- Zoro Select Tilt & Cube Trucks