Shop All Basket & Cube Trucks
Zoro Select
Cube Truck, 1-3/8 cu. yd., 1000lb Cap, Gray
Mfr # UT-30
Zoro # G9869316
product price: $614.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.
$614.99
Free 30-Day Returns
Key Features
- Overall Height 42 in
- Overall Length 71 in
- Overall Width 43 in
- Color Gray
- Load Capacity 1000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UT-30
- Zoro # G9869316
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 42 in |
Overall Length | 71 in |
Overall Width | 43 in |
Caster Dia. | 5 in |
Caster Mounting Height | 6 1/4 in |
Caster Wheel Width | 1 1/4 in |
Overall LxWxH | 71 in x 43 in x 42 in |
Caster Wheel Dia. | 5 in |
Caster Width | 1 1/4 in |
Description
Cube Truck, Cubic Foot Capacity 42.1 cu ft, Load Capacity 1,000 lb, Bushel Capacity 30 bu, Overall Length 71 in, Overall Height 42 in, Overall Width 43 in, Overall LxWxH 71 in x 43 in x 42 in, Color Gray, Container Material Polyethylene, Cube Truck Type Standard, Cubic Yard Capacity 1.4 cu yd, Mobility Option Manual, Container Legend None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTEK 8,000 Lbs Swivel Round Plate Hr Screw, 44656 (44656)
- CAMPBELL CHAIN & FITTINGS Replacement Cam/Pad Kit for 1 ton SAC Clamp (6501000)
- VESTIL Air Hydraulic Steel Cart, 1500 lb. Cap, 24"W, 47-1/4"L (AIR-1500-D)
- COTTERMAN Safety Cage, Steel, Bottom (4BC C1)
- ZORO SELECT Cube Truck, 1 cu. yd., 1200 lb. Cap, Black (36FL03)
- ZORO SELECT Cube Truck, 9/16 cu. yd., 600lb. Cap, White (36FL26)
- ZORO SELECT Cube Truck, 3/8 cu. yd., 500 lb. Cap, Red (36FL08)
- ZORO SELECT Material Handling Cart, Gray (N1017261-GRAY)
- ZORO SELECT Material Handling Cart, Blue (N1017261-BLUE)
- ZORO SELECT Material Handling Cart, Orange (N1017261-ORANGE)
- R&B WIRE PRODUCTS Elevated Basket Truck, Vinyl, Bumper, 3 Bushel, White (463SOB/WHT)
- Zoro Select Basket & Cube Trucks