Shop All Lab Tongs & Forceps
Zoro Select
Crucible Tongs, Stainless Steel, 9in, 2in
Mfr # CTSS09
Zoro # G7477355
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless steel
- Overall Length 9 in
- Tip Length 2 in
- For Use With Crucibles
- Coating Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CTSS09
- Zoro # G7477355
- Country of Origin India
- Category Lab Tongs & Forceps
Dimensions
Overall Length | 9 in |
Tip Length | 2 in |
Tip Length - Imperial | 2 in |
Overall Length - Imperial | 9 in |
Details
Item | Crucible Tongs |
Material of Construction | Stainless steel |
For Use With | Crucibles |
Coating | Uncoated |
Product Type | Crucible Tongs |
Sterile/Non-Sterile | Non-Sterile |
Features | Riveted Joint, Serrated Tips |
Autoclavable | Yes |
Locking | No |
Material | Stainless Steel |
Description
Crucible Tongs, Overall Length - Imperial 9 in, Product Type Crucible Tongs, Material Stainless Steel, Coating Uncoated, Wire Size - Imperial Not Applicable, Tip Length - Imperial 2 in, For Use With Crucibles, Standards Not Applicable, Features Riveted Joint, Serrated Tips, Autoclavable Yes, ASTM Specification Not Applicable, Sterile/Non-Sterile Non-Sterile, Sterilization Method Not Applicable, Locking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSOREX nty Gn Pre-mplfer (PHAMP-1)
- SP SCIENCEWARE STIRRER MAGNETIC AIR OPERATED (F37002-0000)
- JG FINNERAN Phenolic Cap/PE Cone Liner 24-400, PK100 (D0396-24)
- A2Z SCILAB Wooden Handle Lab Spatula, 10" Blade, 1.5" Blade Width, 15.2" Length (A2Z-ZR136)
- ZORO SELECT Long Crucible Tongs, SS, 18" L (787-105)
- ZORO SELECT Extra-Long Crucible Tongs, SS, 22" L (787-106)
- ZORO SELECT Crucible Tongs, SS, 9" L (787-108)
- ZORO SELECT Tongs, Stainless Steel, 9 In. Long (H-23360)
- ZORO SELECT Beaker Tongs, SS, 9-1/2" L (787-112)
- ZORO SELECT Crucible Tongs, Serrated 9 In (CTOS09)
- AFS Angular Vein Forcep 12-7" Shank (640400)
- Zoro Select Lab Tongs & Forceps